Shop All Planters & Window Boxes
Red Star
Round Planter, PK2
Mfr # FM-RRP
Zoro # G101070824
product price: $44.99
/pk 2, $22.50/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiber Clay
- Color Sandstone
- Width 13
- Length 13
- Height 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Star
- MFR # FM-RRP
- Zoro # G101070824
- UPC # 17783205454
- Country of Origin China
- Category Planters & Window Boxes
Dimensions
Width | 13 |
Length | 13 |
Height | 13 |
Depth | 11.5 |
Details
Material | Fiber Clay |
Color | Sandstone |
Weight | 2.5 |
Description
lightweight planter to make it easier to move plants to safety during winter freezes. Capacity: 4.5 gal. Made from FiberClay (70% finely pulverized clay/earth, 25% recycled polyester resin and 5% non-toxic organic binders); good down to 0o F. Includes rubber push-out plug in bottom of the bowl so planter can be used either indoors or outdoors. No assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Short Block Ac8 (753-08113)
- SOLO WandShut Off Valve (4900170-N)
- FASTENERS UNLIMITED Fasteners Unlimited 003-70P Command Electronics License Plate Light - White (003-70P)
- GRILL MARK GRILL GAS LN HS ADPT 48"" (80004A)
- RED STAR Square Planter, PK2 (FM-SBWP)
- RED STAR Sand-colored Fiber-Clay Urn (FM 071)
- RED STAR Hanging Planter (FM-HBG13)
- RED STAR Speckled White Planter (FM-WP17)
- RED STAR Molded Fiber-Clay Urn (FM 013)
- RED STAR Different Size Nested Planters, Set of 3 (PM-Pot3G)
- SIMPLAY3 Seed to Sprout Raised Garden Planter (422040-01)
- Red Star Landscaping Materials