Shop All Urns
Red Star
Imperial Urn, PK2
Mfr # FM UrnC
Zoro # G601071598
product price: $53.29
/pk 2, $26.65/ea
$53.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Copper
- Overall Length 11.3
- Overall Height 14
- Length 11.3
- Width 11.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 11.3 |
Overall Height | 14 |
Length | 11.3 |
Width | 11.3 |
Overall Width | 11.3 |
Height | 14 |
Depth | 11.3 |
Details
Color | Copper |
Weight | 4.25 |
Material | Fiber Clay |
Description
Attractive and lightweight to make it easier to move plants to safety during winter freezes. 4-pieces push together. capacity: 1 gal.; Inside: 7" dia x 7.5" deep Made from FiberClay (70% finely pulverized clay/earth, 25% recycled polyester resin and 5% non-toxic organic binders); good down to 0o F. Includes rubber push-out plug in bottom of the bowl so planter can be used either indoors or outdoors. No tools needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Stretch Gauze, Sterile, No, Gauze, PK2 (5-003)
- SANOXY Finger Pulse Oximeter Heart Rate Blood Oxygen Saturation Monitor SpO2 PR Measure (PPT-Health3-blk)
- AFS Cot Post Cup Raised (each) (5711069)
- HCS Tongue Depressor, Wood, 5-1/2, PK1000 (HCS2001)
- AFS Forever Silver Urn (600017)
- AFS Paw Heart Miniature Urn-silver (600028)
- AFS Primrose Urn (600037)
- AFS Tear Drop Urn (600044)
- AFS Edison Urn (Miniature) (600012)
- MEDM Taylor Urns 440EM Cultured Marble Cremation Stratus Adult Urn; Emerald (440EM)
- MEDM Taylor Urns 360EM Cultured Marble Cremation Pinnacle Adult Urn; Emerald (360EM)
- Red Star Urns