Shop All Light Fixture Parts
Red Skull
Nora NUD-7712-30BZ 12 in. Leduc 4W Led 3000K Bronze
Mfr # NUD-7712/30BZ
Zoro # G104047946
product price: $86.59
/ea
Free Shipping & Returns
$86.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Skull
- MFR # NUD-7712/30BZ
- Zoro # G104047946
- Country of Origin China
- Category Light Fixture Parts
Description
LEDUC series of 120V dimmable Under Cabinet LED lighting. The LEDUC allows for easy retrofitting of existing Fluorescent, Incandescent, Halogen, or Xenon under cabinet lights. LEDUCs built in LED driver and large knockout plate in the back makes LEDUC easy to install in retrofit or new construction applications. A heavily frosted lens diffuses the LED image and softens the light output.
Features- 120V Dimmable
- 3000K Warm and 4000K Cool color temperature
- Includes captive screws for easy mounting
- Light Source - 7 LEDs
- Life Expectancy - 50,000 hours
- Power Consumption - 3W
- Finish - Bronze
- Size - 12 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCESS LIGHTING Bulb, 120V 53w GU10 LED (TP-GU10G6LED5.3W120V)
- SATCO 60-Foot LED String Light Fixture Commercial with 24-S14 Lamps, 2200K, 120 Volts (S8032)
- SATCO 15 W CA8 Incandescent - Clear - 2500 Hours - 95L - Candelabra Base - 130V (A3673)
- ILC Replacement for Eiko Sp23/r40/27k-dim replacement light bulb lamp (SP23/R40/27K-DIM EIKO)
- GASLIGHT AMERICA WEST Gaslight America West-1 GLP48 Gaslight Globe Clear Glass for GL48 Victorian Lights (G4C)
- LEVITON Leviton 80054 Miniature Bi-Pin Base, G4, G6.35, GY6.35, GX5.3 MR16, GZ4 MR11 Halogen Lampholder (80054)
- EXO Pole Bracket, Steel Housing, 30"L, 2-3/8"W (BHH-2180-PT20-DB)
- JUNO LIGHTING LED Trim Kit 4in., Switchable White 27K/ (RB4S SWW5 MW M6)
- MAXIM CounterMax MXInterLink5 24" Connecting Cord (89953BK)
- ILC Replacement For CHIEF XVAUB (XVAUB)
- LIVEX LIGHTING Black Heavy Duty Decorative Chain (56139-04)
- Red Skull Light Fixture Parts