Shop All Serving Plates and Bowls
Red Pomegranate
Red Pomegranate 9303-6 Vento 11.75 in. Turquoise Bowl
Mfr # 9303-6
Zoro # G303958869
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Pomegranate
- MFR # 9303-6
- Zoro # G303958869
- UPC # 614796930368
- Country of Origin Turkey
- Category Serving Plates and Bowls
Description
Form and function meet in this beautiful covered Galvanized metal bowls food safe powder coated in two beautiful colors White or Turquoise accented with gold hardware from Red Pomegranate Gilded Tableware. Offer the look and feel of elegant outdoor dining and easy living with a Provence style. Accessory items include round tray footed cake plate and dinner plate .
Specifications- Color: Turquoise
- Size: 11.75"
- Dimension: 5" H x 11.75" W x 11.75" L
- Weight: 1.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRILL Donut & Roll Icing Chocolate Pail 40lbs (10202878)
- BEVERAGE-AIR Cooler Control 9530, 30-1/2 (502-125A)
- BON CHEF Laguiole, Steak Knife, Red Wood Handle, 4" Blade, 13/0, 8.88" , set of 12 (S942)
- GENUINE JOE Plastic Party Cups16OzRed, PK50 (GJO11251)
- RED POMEGRANATE Red Pomegranate Nuage 6.5 in. Canape Ivory Plates - Set of 4 (4810-0)
- RED POMEGRANATE Red Pomegranate 6543-5 Turtle Shell 19 in. Green Gold Bowl (6543-5)
- FINELINE SETTINGS Fineline Settings 180-WH White 8 Oz. Serving Bowl (180-WH)
- TABLECRAFT Mini Round Kettle Server, 16 OZ (CW30151)
- ITI Salad Bowl, 55 oz., Ceramic American White PK12 (RO-46)
- MANHATTAN COMFORT Full Bowl 12 Large Dinner 20.29 oz. Soup Bowls in Yellow and Black (2-AM95-1604)
- CARLISLE FOODSERVICE Melamine Shallow Bowl, 46 oz., Wht, PK12 (ARR24002)
- Red Pomegranate Serving Plates and Bowls