Red Pomegranate

Red Pomegranate 8405-4 Matisse 14 in. Oval Platter


product price: $49.25
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Dance of the colors in the glass... Best quality alabaster & organic paints are blended in 2000°F hot glass by our craftsmen to give a unique view to every different piece. The waves in the glass are uneven due to the hand production. This collection is food safe.

Specifications
  • Size: 14"
  • Dimension: 1.5" H x 8" W x 14" L
  • Weight: 2.4 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.