Red Pomegranate 6504-6 Paisley 9 in. Blue Copper Oval Bowl
Mfr # 6504-6
Zoro # G303958845
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Pomegranate
- MFR # 6504-6
- Zoro # G303958845
- UPC # 614796650464
- Country of Origin Turkey
- Category Serving Plates and Bowls
Description
Red Pomegranate Gilded Tableware is unique in creating artful pieces that transform the ordinary into something extraordinary. We love to create, enjoy and be inspired by the cultures and treasures of everyday life. We create artful tableware that is functional and is created by hand are food safe for Hot or Cold food. Each piece is handmade using spun glass technique and decorated on the back of the glass starting with the silver, gold or copper leaf.
This precious collection fascinates anyone with its beautiful pattern and attractive colors. Meticulously selected color combinations with our unique PAISLEY design will look glamorous in any corner of your home. Food safe and oxidation free.
Specifications- Color: Blue Copper
- Size: 9"
- Dimension: 2" H x 6" W x 9" L
- Weight: 1.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON ® - 10058Cl5020 Latch Only W/Lock (0058CL5020)
- CAMBRO Shaker, 10 Oz, W/Cheese Lid For - Part# 96Skrc135 (96SKRC135)
- KASON ® - 400Sa00001/2Cleat, Strip Curtain For - Part# 400Es001 (400ES001)
- PITCO Basket Hanger (A4257)
- RED POMEGRANATE Red Pomegranate Nuage 6.5 in. Canape Ivory Plates - Set of 4 (4810-0)
- RED POMEGRANATE Red Pomegranate 6543-5 Turtle Shell 19 in. Green Gold Bowl (6543-5)
- TUXTON CHINA Concentrix 12 in. Pasta Bowl - Cobalt - 6 pcs (CCD-120)
- FINELINE SETTINGS Fineline Settings 5160-CL Clear 160 oz. PET Serving Bowl (5160-CL)
- VOLLRATH Vollrath 12 oz. All Purpose Plastic Clear Squeeze Bottle, PK12 (52063)
- ITI Menudo Bowl, 80 oz., Ceramic American White PK12 (MB-9)
- KESSEBOHMER Lazy Susan Adjustable Post & Hdwe 25-13/16 to 29-1/4 (2500520019)
- Red Pomegranate Serving Plates and Bowls