Shop All Serving Plates and Bowls
Red Pomegranate
Red Pomegranate 573-8 Conch Shell 11.5 in. White Luster Plate
Mfr # 573-8
Zoro # G903958917
product price: $31.45
/ea
$31.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Pomegranate
- MFR # 573-8
- Zoro # G903958917
- UPC # 614796057386
- Country of Origin Turkey
- Category Serving Plates and Bowls
Description
Bring the ocean breeze to your home with CONCH SHELL collection! Feel the deepness of the ocean as you look into the glow of each piece created by the texture combined with the metal gilding technique and organic painting. This collection is food safe and tarnish free.
Specifications- Color: White Luster
- Size: 11.5"
- Dimension: 2" H x 7" W x 11.5" L
- Weight: 1.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG MOE CASON BBQ RUB PORK BOTTLE 11OZ (MOEPORK)
- ESSITY X806E, XPRESSNAP FIT INTERFOLD DISPENSER NAPKINS, 2-PLY, 6.5 X 8.39, NATURAL, 120PK (DX806E)
- 5 HOUR ENERGY Energy Shot, Extr Strngth, Brry, 1.93oz, PK4 (701243)
- MANITOWOC Water Inlet Valve - 115V/120V For - Part# 375 (375)
- RED POMEGRANATE Red Pomegranate Nuage 6.5 in. Canape Ivory Plates - Set of 4 (4810-0)
- RED POMEGRANATE Red Pomegranate 6543-5 Turtle Shell 19 in. Green Gold Bowl (6543-5)
- WORLD TABLEWARE World Tableware 4.63" 4 oz. Cream White Fruit Bowl, PK36 (NR-11)
- RACHAEL RAY Holiday Hoot 10-Inch Serving Bowl (58342)
- CAMBRO 10 9/16 in Camwear® Camcover® Clear Round Plate Cover (1005CW152)
- KESSEBOHMER Lazy Susan Kidney 28D Shelves Only Chrome/Maple ORDER POST SEPARATELY, 2PK (2501190005)
- TABLE 12 16-Piece Natural White Coupe Dinnerware Set, Service for 4 (TD16Y40W)
- Red Pomegranate Serving Plates and Bowls