Shop All Serving Plates and Bowls
Red Pomegranate
Red Pomegranate 3629F-4 Matisse 13 in. Footed Cake Plate
Mfr # 3629F-4
Zoro # G003958817
product price: $51.15
/ea
$51.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Pomegranate
- MFR # 3629F-4
- Zoro # G003958817
- UPC # 614796363043
- Country of Origin Turkey
- Category Serving Plates and Bowls
Description
Dance of the colors in the glass... Best quality alabaster & organic paints are blended in 2000°F hot glass by our craftsmen to give a unique view to every different piece. The waves in the glass are uneven due to the hand production. This collection is food safe.
Specifications- Size: 13"
- Dimension: 3.5" H x 13" W x 13" L
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Refrigerator Water Line, 8 ft. (WX08X10006)
- ARAVEN ROUND BUCKET W/LID 8 GAL, WHITE (00446)
- HATCO Element, Ceramic - 120V 750W (02.07.001)
- DELFIELD Shelf - 22-5/8" X 25-1/4" (3978014)
- RED POMEGRANATE Red Pomegranate Nuage 6.5 in. Canape Ivory Plates - Set of 4 (4810-0)
- RED POMEGRANATE Red Pomegranate 6543-5 Turtle Shell 19 in. Green Gold Bowl (6543-5)
- CRESTWARE Plate, 7-1/4", Ceramic Bright White PK36 (AL43)
- ITI Fruit Bowl, 4-1/2 oz., Ceramic American White PK36 (RO-11)
- ITI Plate, 7-1/8", Ceramic European White PK36 (DO-7)
- BON CHEF Square Tray 11" X 11" X 7/8" (61362)
- TABLECRAFT Ribbed Ramekin, 4 OZ (RAM4RW)
- Red Pomegranate Serving Plates and Bowls