Red Pomegranate 115-6 Crock 4 x 4 in. Turquoise Blue Coaster - Set of 4
Mfr # 115-6
Zoro # G103863516
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Pomegranate
- MFR # 115-6
- Zoro # G103863516
- UPC # 614796011562
- Country of Origin Turkey
- Category Coasters
Description
Red Pomegranate Gilded Tableware is unique in creating artful pieces that transform the ordinary into something extraordinary. We love to create, enjoy and be inspired by the cultures and treasures of everyday life. We create artful tableware that is functional and is created by hand are food safe for Hot or Cold food. Each piece is handmade using spun glass technique and decorated on the back of the glass starting with the silver, gold or copper leaf.
Crock two tone coaster is double sided. This is a table stunner with the brilliant color and dark brown highlights in the texture. Wipe Clean with damp cloth.
Features- Set of 4
- Color: Turquoise Blue
- Size: 4 x 4"
- Dimension: 0.5" H x 4" W x 4" L
- Weight: 0.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAZY CUPS Crazy Cups Flavored Coffee Decaf Pumpkin Caramel Spice-80 Ct (WM-CC-D-PumpkinCaramel-80)
- 1 IN 6 SNACKS Carolina Outer Banks Sea Salt Potato Chips 5 oz Bagged (10631)
- ALLPOINTS Glass Globe Temp Pc 3-1/4" Dia. X 6-3/4" (281398)
- OLFA Cutting Mat, Green, L.N. 36'', W.N. 24'' (RM-MG-01)
- NINTENDO NES Cartridge Coaster (111432)
- CORKOLOGY Medium Mammals Cork Coaster Sets (401)
- REGISTRY Greek Key Coaster, 3375in, 250PK (FY0857)
- YOUTHEFAN YouTheFan 8499580 NCAA Texas Longhorns 3D Logo Series Coasters (8499580)
- CORKOLOGY Sea Tutrles Cork Coaster Sets (380)
- H2H 5 x 5 in Burgundy Star Printed Round Coaster (H2222043)
- CAROLINES TREASURES Italiano Spinone Lucky Shamrock Foam Coasters- Set of 4 (SDK1059-C-FC)
- Red Pomegranate Coasters