Red Pomegranate 115-4 Crock 4 x 4 in. Coral Red Coaster - Set of 4
Mfr # 115-4
Zoro # G203863553
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Pomegranate
- MFR # 115-4
- Zoro # G203863553
- UPC # 614796011548
- Country of Origin Turkey
- Category Coasters
Description
Red Pomegranate Gilded Tableware is unique in creating artful pieces that transform the ordinary into something extraordinary. We love to create, enjoy and be inspired by the cultures and treasures of everyday life. We create artful tableware that is functional and is created by hand are food safe for Hot or Cold food. Each piece is handmade using spun glass technique and decorated on the back of the glass starting with the silver, gold or copper leaf.
Crock two tone coaster is double sided. This is a table stunner with the brilliant color and dark brown highlights in the texture. Wipe Clean with damp cloth.
Features- Set of 4
- Color: Coral Red
- Size: 4 x 4"
- Dimension: 0.5" H x 4" W x 4" L
- Weight: 0.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR 12" Analog Deep Fry Thermometer with 50 to 550 (F) (3522)
- DUKE Valve, Expansion Efj-1/8-C 1/4X3/8, Std #7, Refrig. (216412)
- NUTRICHEF Food Warming Tray / Buffet Server / Hot Plate Warmer (PKBFWM33.0)
- WORLD CENTRIC Paper Lids for Bowls, 4.6" Diameter, Kraft, 500PK (BOLPA12K)
- CAROLINES TREASURES Border Collie in the Kitchen Foam Coasters - Set of 4 (CK2169FC)
- H2H 5 x 5 in Burgundy Star Printed Round Coaster (H2222043)
- CAROLINES TREASURES Carolines Treasures 8551FC Palm Tree Foam Coasters; Set Of 4 (8551FC)
- CORKOLOGY Medium Mammals Cork Coaster Sets (401)
- YOUTHEFAN YouTheFan 2503455 NFL Las Vegas Raiders 3D Logo Series Coasters (2503455)
- H2H 5 in. Moose Individual Coaster Rug (H2625726)
- 1 Country Home Square Slate Coasters (5266)
- Red Pomegranate Coasters