Red Pomegranate 1083-1 Hive Salad Bowl; Amber
Mfr # 1083-1
Zoro # G503958850
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Pomegranate
- MFR # 1083-1
- Zoro # G503958850
- UPC # 614796108316
- Country of Origin Turkey
- Category Serving Plates and Bowls
Description
Red Pomegranate Gilded Tableware is unique in creating artful pieces that transform the ordinary into something extraordinary. We love to create, enjoy and be inspired by the cultures and treasures of everyday life. We create artful tableware that is functional and is created by hand are food safe for Hot or Cold food. Each piece is handmade using spun glass technique and decorated on the back of the glass starting with the silver, gold or copper leaf.
Inspired from the nature to decorate your home. Hand crafted and finished HIVE bowls are painted using organic and luster materials to enhance the shimmer effect on the colors. Food safe and tarnish free.
Specifications- Color: Amber
- Dimension: 4" H x 10" W x 10" L
- Weight: 2.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Scalloped Cooks Knife 6 In (12613)
- BIZERBA Star Knob Complete (000000060800204601)
- COMPONENT HARDWARE Foot (Gry Plst, F/1-5/8"Od Rd) (A10-1000)
- VICTORY Handle Door Smile Vur/Vuf (50867701)
- RED POMEGRANATE Red Pomegranate Nuage 6.5 in. Canape Ivory Plates - Set of 4 (4810-0)
- RED POMEGRANATE Red Pomegranate 6543-5 Turtle Shell 19 in. Green Gold Bowl (6543-5)
- FASTFOOD Rustic Birch Stoneware Round Dinnerware Set - White - 16 Piece (FA2614836)
- BON CHEF Square Diamond Cold Wave Bowl 11-1/8" X 11-1/8" X 4" H 4 Qt (9333DI)
- TABLECRAFT Taco Taxi, 3-4 Tacos, Stampled Circle (TRSP34)
- ITI Bouillon, 7-1/4 oz., Ceramic American White PK36 (RO-4)
- GENUINE JOE Printed Paper Plates 10" Diameter Plate Paper Plate, PK125 (10319)
- Red Pomegranate Serving Plates and Bowls