Red Pomegranate 1081-9 Ballad Platter; Purple & Orange
Mfr # 1081-9
Zoro # G503910452
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Pomegranate
- MFR # 1081-9
- Zoro # G503910452
- UPC # 614796108194
- Country of Origin Turkey
- Category Trays and Platters
Description
Red Pomegranate Gilded Tableware is unique in creating artful pieces that transform the ordinary into something extraordinary. We love to create, enjoy and be inspired by the cultures and treasures of everyday life. We create artful tableware that is functional and is created by hand are food safe for Hot or Cold food. Each piece is handmade using spun glass technique and decorated on the back of the glass starting with the silver, gold or copper leaf.
This precious collection fascinates anyone with its beautiful pattern and attractive colors. Meticulously selected color combinations with an organic deep texture will look glamorous in any corner of your home. Food safe and oxidation free.
Specifications- Color: Purple & Orange
- Dimension: 1" H x 15.5" W x 15.5" L
- Weight: 3.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXIE Plastic, Color Black, 1000, Dispenser (54550A)
- FOLLETT ICE Wheel Motor U155 (PD502560)
- SKITTLES CANDY, FRUIT, ORIG, 50Z (MRS28092)
- RANCO Control, Temperature (K12-L1566)
- RED POMEGRANATE Red Pomegranate 1081-6 Ballad Platter; Turquoise & Brown (1081-6)
- CAMBRO Textured Surface Tray, 16 1/8 in L, Red (EA1216FF163)
- GEN Meat Trays, #2S, 8.5 x 6 x 0.7, White, 500PK (2SWH)
- VINTIQUEWISE Wood Tree Bark Indented Display Tray Serving Plate Platter Charger - 14 Inch Dia (QI003840-14)
- CARLISLE FOODSERVICE Cafeteria Tray, 13 3/4 in L, Black (1410FG004)
- CAMBRO Cafeteria Tray, 18 in L, Horizon Blue (EA1418105)
- HANSEN GLOBAL Hansen Global HR14023 0.25 in. Metric 3 Row Deep; Gray (HR14023)
- Red Pomegranate Trays and Platters