Red Pomegranate 1081-6 Ballad Platter; Turquoise & Brown
Mfr # 1081-6
Zoro # G803910459
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Pomegranate
- MFR # 1081-6
- Zoro # G803910459
- UPC # 614796108163
- Country of Origin Turkey
- Category Trays and Platters
Description
Red Pomegranate Gilded Tableware is unique in creating artful pieces that transform the ordinary into something extraordinary. We love to create, enjoy and be inspired by the cultures and treasures of everyday life. We create artful tableware that is functional and is created by hand are food safe for Hot or Cold food. Each piece is handmade using spun glass technique and decorated on the back of the glass starting with the silver, gold or copper leaf.
This precious collection fascinates anyone with its beautiful pattern and attractive colors. Meticulously selected color combinations with an organic deep texture will look glamorous in any corner of your home. Food safe and oxidation free.
Specifications- Color: Turquoise & Brown
- Dimension: 1" H x 15.5" W x 15.5" L
- Weight: 3.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Pan Rack, Aluminum, 20 Slots (ABPR20)
- GARLAND CONTACTOR(3 POLE, 40 AMP, 240V) for Garland - Part# GL1637002 (GL1637002)
- MONARCH Qwick Wick Bar Mop Towels White, 12PK (N030-W64-5DZ)
- CRESTWARE Bone White Dover Rolled Edge Cup 7 oz., Pk36 (RE11)
- VINTIQUEWISE Wood Tree Bark Indented Display Tray Serving Plate Platter Charger - 14 Inch Dia (QI003840-14)
- CARLISLE FOODSERVICE End Cut Display Cover, 21-1/4x13-3/8 (PSD21EH07)
- HOFFMASTER 13" x 17" Trumpet Border Paper Traymats, PK1000 (427270)
- BAYHEAD PRODUCTS Plastic Tray, 46.75"x35.5"x1.75" (PBT-20)
- GEN Meat Trays, 13.81 x 9.25 x 2.7, White, 100PK (1014WH)
- CAMBRO Textured Surface Tray, 16 1/8 in L, Red (EA1216FF163)
- LITTLE BUTLER PVC Serving Tray, Wicker - Small (TRAYSWICK)
- Red Pomegranate Trays and Platters