Shop All Media Converters & Data Adapter Kits
Red Lion
Serial Converter Module
Mfr # ICM50000
Zoro # G303927636
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Screw Terminal
- For Use With RS232/RS485
- Output Full Duplex (RS422); Half Duplex (RS485)
- Accessory Type Three Way Isolated Serial Converter Module
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Lion
- MFR # ICM50000
- Zoro # G303927636
- Country of Origin United States
- Category Media Converters & Data Adapter Kits
Details
Item | Serial Converter Module |
Connection | Screw Terminal |
For Use With | RS232/RS485 |
Output | Full Duplex (RS422); Half Duplex (RS485) |
Accessory Type | Three Way Isolated Serial Converter Module |
Description
Serial Converter Module
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Channel Hanger (FS-6420 E/G)
- MASTRO DUO Switch Dimmer 1Pole Wht (MACL-153MH-WH)
- SCHNEIDER ELECTRIC Push Button Control Station, 2NO/2NC, 30mm (9001KYK25)
- ECLIPSE TOOLS Wire Ferrule 100PK, Yellow, Dual, PK100 (701-015-100)
- RED LION Serial Converter Module (ICM40030)
- TRANSITION NETWORKS Mini Gigabit Ethernet Fiber Media Converter - 1 GBPS (11458195)
- MOXA 1Port Usb-To-Serial Hub, Rs-232/422/485 (UPort 1150)
- MOXA Rs-232/422/485 To Fiber Optic Converter. St Single-Mode. (TCF-142-S-ST)
- MOXA Indust. 10/100Baset, 100Basefx Mdia Cnvrt, Single-Mode, Ptc-101-S-Lc-Lv (PTC-101-S-LC-LV)
- ANTAIRA Compact 10/100TX To 100FX Industrial PoE+ Media Converter, Multi-Mode 2KM, ST Connector; EOT (IMP-C100-ST-M-T)
- MOXA Indust. Rs-232/422/485 Converter. 2Kv Isolation (TCC-100I)
- Red Lion Media Converters & Data Adapter Kits