Shop All Media Converters & Data Adapter Kits
Red Lion
Serial Converter Module
Mfr # ICM40030
Zoro # G305293333
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Mounting Screws
- For Use With RS232, RS485
- Output Full Duplex (RS422); Half Duplex (RS485)
- Accessory Type Serial Converter Module
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Lion
- MFR # ICM40030
- Zoro # G305293333
- Country of Origin United States
- Category Media Converters & Data Adapter Kits
Details
Item | Serial Converter Module |
Connection | Mounting Screws |
For Use With | RS232, RS485 |
Output | Full Duplex (RS422); Half Duplex (RS485) |
Accessory Type | Serial Converter Module |
Description
Serial Converter Module
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Lay-In Wireway, 2 ft., 8inWx8inH, Steel (F88G24)
- PANDUIT 8" L Intermediate Cable Tie NAT PK 100, 100PK (PLT2I-C)
- TEMPCO Thermocouple Ext Wire, K, 20AWG, Str, 10Ft (ECA00076)
- ZORO SELECT Two Hole Lug Compression Connector, 6 AWG (24C403)
- ALLEN TEL Data Connector Kit-Type D, 25-Pin, Female (ATD25FCK)
- MOXA Indust. 10/100Baset To 100Basefx Mdia Cnvrter, MltMode, Imc-21A-M-Sc (IMC-21A-M-SC)
- MOXA Rs-232/422/485 To Fiber Optic Converter. Sc Single-Mode -40 To 75°C (TCF-142-S-SC-T)
- ADVANTECH Minimc-Gigabit, Tx/Sx-Mm850 -Sc(W/Ac Adapter) (IMC-371-MM-PS)
- BLACK BOX 10/100Bt 100Bfx Sfp Media Converter Us P (LMC400A)
- ADVANTECH MANUFACTURING 16-Ch Isolated DI/DO Module w/ LED & Modbus (ADAM-4055-C)
- MOXA 4Port Usb-To-Serial Converter, Rs-232 (UPort 2410)
- Red Lion Media Converters & Data Adapter Kits