Shop All Media Converters & Data Adapter Kits
Red Lion
Media Converter
Mfr # 302MC-N-SC
Zoro # G211320635
Free Shipping & Returns
$731.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Port Type RJ45
- Maximum Input Voltage 30V DC
- Network Interface 10/100 Base-TX, 100 Base-FX
- Overall Width 2 in
- Features N-View(TM) Monitoring Technology, Plug and Play Operation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Lion
- MFR # 302MC-N-SC
- Zoro # G211320635
- Country of Origin United States
- Category Media Converters & Data Adapter Kits
Dimensions
Overall Width | 2 in |
Overall Depth | 3 1/8 in |
Overall Height | 3 1/2 in |
Details
Item | Media Converter |
Port Type | RJ45 |
Maximum Input Voltage | 30V DC |
Network Interface | 10/100 Base-TX, 100 Base-FX |
Features | N-View(TM) Monitoring Technology, Plug and Play Operation |
Number of Ports | 2 |
Minimum Operating Temperature | -40 Degrees F |
Standards | IEEE 802.3 |
Maximum Operating Temperature | 158 Degrees F |
Switch Management | Unmanaged |
Description
Media Converter, Features N-View(TM) Monitoring Technology, Plug and Play Operation, Port Type RJ45, IP Rating Not Applicable, Mounting Location DIN Rail, Network Interface 10/100 Base-TX, 100 Base-FX, Number of Ports 2, Switch Management Unmanaged, Maximum Input Voltage 30V DC, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -40 Degrees F, Overall Depth 3 1/8 in, Overall Height 3 1/2 in, Overall Width 2 in, Standards IEEE 802.3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C2830A.41.10)
- FESTO Mounting Kit SMB-1 (SMB-1)
- LEVITON Receptacle, 20 A Amps, 125VAC, Duplex Outlet, 5-20R, White (BR20-W)
- SQUARE D Wireway, Square-Duct, 8 inch by 8 inch, 10 feet long, hinged cover, N1 paint, NEMA 1 (LDB810)
- RED LION Serial Converter Module (ICM40030)
- PERLE SYSTEMS Sr-1110-Sfp Media Converter (05091960)
- ICP DAS Isolated RS-232 to RS-485 Converter, I-7520 (I-7520)
- MOXA Entry-Level Indust. Media Converter, Multi Mode, St, -10 To 60°C (IMC-21-M-ST)
- ALLEN TEL Data Adapter Kit, 15-Pin DB, 8-Conductor (ATDB15F-8)
- BLACK BOX Copper To Fiber Media Converter Chassis - 2U 14-Slot (LHGC-RACK)
- BLACK BOX 10/100/1000Bt 1000Bx Sfp (LMC4000A)
- Red Lion Media Converters & Data Adapter Kits