Shop All Media Converters & Data Adapter Kits
Red Lion
Media Converter
Mfr # 102MC-ST
Zoro # G411320640
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Switch Management Unmanaged
- Network Interface 10/100 Base-TX, 10/100 Base-TX to 100 Base-FX, 100 Base-FX
- Overall Depth 4 7/8 in
- Port Type RJ45
- Overall Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Lion
- MFR # 102MC-ST
- Zoro # G411320640
- Country of Origin United States
- Category Media Converters & Data Adapter Kits
Dimensions
Overall Depth | 4 7/8 in |
Overall Width | 1 1/2 in |
Overall Height | 3 1/8 in |
Manufacturer Warranty Length | 3 yr |
Details
Item | Media Converter |
Switch Management | Unmanaged |
Network Interface | 10/100 Base-TX, 10/100 Base-TX to 100 Base-FX, 100 Base-FX |
Port Type | RJ45 |
Maximum Input Voltage | 30V DC |
Standards | IEEE 802.3 |
Features | LED Link/Activity Status Indication, Store-and-Forward Technology |
Minimum Operating Temperature | -40 Degrees F |
Number of Ports | 1 |
IP Rating | IP30 |
Maximum Operating Temperature | 176 Degrees F |
Description
Media Converter, Features LED Link/Activity Status Indication, Store-and-Forward Technology, Port Type RJ45, IP Rating IP30, Mounting Location DIN Rail, Network Interface 10/100 Base-TX, 10/100 Base-TX to 100 Base-FX, 100 Base-FX, Number of Ports 1, Switch Management Unmanaged, Manufacturer Warranty Length 3 yr, Maximum Input Voltage 30V DC, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -40 Degrees F, Overall Depth 4 7/8 in, Overall Height 3 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Molded Case Circuit Breaker, EHD Series 50A, 3 Pole, 480V AC (EHD3050)
- KH INDUSTRIES 35 ft. 12/3 Retractable Cord Reel (RTAN3LW-WW-J12H)
- STI Ezpath Series 33 - Retro Fit Plate, Steel, Silver (EZP133R)
- QUICKCABLE Nylon, Cable Ties, 18", 120lb., PK50 (502123-050)
- RED LION Serial Converter Module (ICM40030)
- BLACK BOX Component/Composite-To-Hdmi Scaler And Converter w/ Audio (AVSC-VIDEO-HDMI)
- MOXA Entry-Level Indust. Media Converter, Multi Mode, St, -10 To 60°C (IMC-21-M-ST)
- MOXA Indust. Gigabit Media Converter, Sfp Slot, -40 To 75°C (IMC-21GA-T)
- ALLEN TEL Data Adapter Kit, 9-Pin DB, 8-Conductor, Female (ATDB9F-8)
- ALLEN TEL Data Connector Kit-Type D, 25-Pin, Female (ATD25FCK)
- BLACK BOX 10/100Bt 100Bfx Mm 5K Sc Media Converter (LMC402A)
- Red Lion Media Converters & Data Adapter Kits