Shop All Ethernet Switches
Red Lion
Ethernet Switch
Mfr # 516TX
Zoro # G010914097
product price: $2,073.99
/ea
Free Shipping & Returns
$2,073.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Port Type RJ45
- Standards IEEE 802.3 Compliance
- Number of Ports 16
- Overall Width 3 1/2 in
- Maximum Operating Temperature 185 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Lion
- MFR # 516TX
- Zoro # G010914097
- Country of Origin United States
- Category Ethernet Switches
Dimensions
Overall Width | 3 1/2 in |
Overall Depth | 3 1/2 in |
Overall Height | 2 1/4 in |
Manufacturer Warranty Length | 3 yr Limited |
Details
Item | Ethernet Switch |
Port Type | RJ45 |
Standards | IEEE 802.3 Compliance |
Number of Ports | 16 |
Maximum Operating Temperature | 185 Degrees F |
IP Rating | IP20 |
Maximum Input Voltage | 30V DC |
Network Interface | 10/100 Base-TX, 2.6 Gbps |
Minimum Operating Temperature | -40 Degrees F |
Features | Autosensing, Bi-Color LED's for Link, Speed, Activity and Duplex Status, ESD and Surge Protection on all Built-In Ports |
Switch Management | Unmanaged |
Description
Ethernet Switch, Features Autosensing, Bi-Color LED's for Link, Speed, Activity and Duplex Status, ESD and Surge Protection on all Built-In Ports, Port Type RJ45, IP Rating IP20, Mounting Location DIN Rail, Network Interface 10/100 Base-TX, 2.6 Gbps, Number of Ports 16, Switch Management Unmanaged, Manufacturer Warranty Length 3 yr Limited, Maximum Input Voltage 30V DC, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -40 Degrees F, Overall Depth 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIDEN Mount Kit (FMB321)
- ILC Replacement for Unitech Ms840p (MS840P UNITECH)
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH Replacement Battery for LIBERTY PSA470, PSP500 (ML7-123325)
- PROCELL Procell Intense C Alkaline Battery, 1.5V DC, 12 Pack (PX1400)
- RED LION Ethernet Switch (1005TX)
- RED LION Managed switch, 8port 10100B (708TX)
- RED LION Ethernet Switch (508TX)
- RED LION Ethernet Switch (105TX)
- RED LION Ethernet Switch (304TX)
- RED LION Ethernet Switch (1008TX)
- VERACITY 4 Plus- Powered Via Poe Or 57V Dc (VCS-4P1)
- Red Lion Ethernet Switches