Shop All Ethernet Switches
Red Lion
Ethernet Switch
Mfr # 508TX
Zoro # G410914086
product price: $1,037.99
/ea
Free Shipping & Returns
$1,037.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Port Type RJ45
- Number of Ports 8
- Standards IEEE 802.3 Compliance
- IP Rating IP20
- Maximum Input Voltage 30V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Lion
- MFR # 508TX
- Zoro # G410914086
- Country of Origin United States
- Category Ethernet Switches
Dimensions
Overall Depth | 3 1/2 in |
Overall Height | 2 1/4 in |
Manufacturer Warranty Length | 3 yr Limited |
Overall Width | 3 1/2 in |
Details
Item | Ethernet Switch |
Port Type | RJ45 |
Number of Ports | 8 |
Standards | IEEE 802.3 Compliance |
IP Rating | IP20 |
Maximum Input Voltage | 30V DC |
Maximum Operating Temperature | 185 Degrees F |
Features | Autosensing, Bi-Color LED's for Link, Speed, Activity and Duplex Status, ESD and Surge Protection on all Built-In Ports |
Switch Management | Unmanaged |
Network Interface | 10/100 Base-TX, 2.6 Gbps |
Minimum Operating Temperature | -40 Degrees F |
Description
Ethernet Switch, Features Autosensing, Bi-Color LED's for Link, Speed, Activity and Duplex Status, ESD and Surge Protection on all Built-In Ports, Port Type RJ45, IP Rating IP20, Mounting Location DIN Rail, Network Interface 10/100 Base-TX, 2.6 Gbps, Number of Ports 8, Switch Management Unmanaged, Manufacturer Warranty Length 3 yr Limited, Maximum Input Voltage 30V DC, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -40 Degrees F, Overall Depth 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA DIGITAL Tablet Security Stand, Steel, 15-1/2" H (PAD-ATGL)
- MIGHTY MAX BATTERY 12V 5AH SLA Replacement Battery for Enersys NP5-12T (MAX3965489)
- MIGHTY MAX BATTERY YTX14-BS Battery for ATV Quad Motorcycle Scooter Moped (YTX14-BS289)
- MIGHTY MAX BATTERY 12V 50AH SLA Replacement Battery for Batteries Plus SLAA12-44C/FR (ML50-126889)
- RED LION Ethernet Switch (108TX)
- RED LION Ethernet Switch (304TX)
- RED LION Ethernet Switch (1008TX)
- RED LION Ethernet Switch (105TX)
- RED LION Ethernet Switch (1005TX)
- RED LION Managed switch, 8port 10100B (708TX)
- MOXA 5Port Entry-Level Unmgd Swtch, 5 Fast TpPorts, -10 To 60°C, Eds-2005-Elp (EDS-2005-ELP)
- Red Lion Ethernet Switches