Shop All Ethernet Switches
Red Lion
Ethernet Switch
Mfr # 308TX
Zoro # G310914087
product price: $731.99
/ea
Free Shipping & Returns
$731.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Port Type RJ45
- Number of Ports 8
- Standards IEEE 802.3 Compliance
- Overall Height 4 in
- Network Interface 10/100 Base-TX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Lion
- MFR # 308TX
- Zoro # G310914087
- Country of Origin United States
- Category Ethernet Switches
Dimensions
Overall Height | 4 in |
Manufacturer Warranty Length | Limited |
Overall Width | 2 in |
Overall Depth | 3 3/8 in |
Details
Item | Ethernet Switch |
Port Type | RJ45 |
Number of Ports | 8 |
Standards | IEEE 802.3 Compliance |
Network Interface | 10/100 Base-TX |
Switch Management | Unmanaged |
Minimum Operating Temperature | -40 Degrees F |
Maximum Input Voltage | 30V DC |
Maximum Operating Temperature | 158 Degrees F |
Features | Autosensing, ESD and Surge Protection on all Built-In Ports |
IP Rating | IP20 |
Description
Ethernet Switch, Features Autosensing, ESD and Surge Protection on all Built-In Ports, Port Type RJ45, IP Rating IP20, Mounting Location DIN Rail, Network Interface 10/100 Base-TX, Number of Ports 8, Switch Management Unmanaged, Manufacturer Warranty Length Limited, Maximum Input Voltage 30V DC, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -40 Degrees F, Overall Depth 3 3/8 in, Overall Height 4 in, Overall Width 2 in, Standards IEEE 802.3 Compliance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Port Saver, M HDMI to F HDMI, 90 Deg (3733)
- MONOPRICE Workstream by Table Top for Sit-Stand Height Adjustable Desk_ 5ft Blk (21603)
- ILC Replacement for Wayteq X820 (X820 WAYTEQ)
- WASSERSTEIN Doorbell Horizontal Adjustable Mount, for Google Nest Doorbell battery, Made for Google Nest (NestDB2HorMtBlkUSA)
- RED LION Ethernet Switch (1008TX)
- RED LION N-TRON SWITCH 10-30V-DC ETHERNET AND COMMUNICATION MODULE (302MC-ST10/100BASETX)
- RED LION Managed switch, 8port 10100B (708TX)
- RED LION Ethernet Switch (508TX)
- RED LION Ethernet Switch (1005TX)
- RED LION Ethernet Switch (304TX)
- ANTAIRA 16-Port Industrial Gigabit Unmanaged Ethernet Switch, w/16-10/100/1000Tx (LNX-1600G)
- Red Lion Ethernet Switches