Shop All Ethernet Switches
Red Lion
Ethernet Switch
Mfr # 1003GX2-SX
Zoro # G611320648
product price: $909.99
/ea
Free Shipping & Returns
$909.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Port Type RJ45
- Number of Ports 1
- Standards IEEE 802.3
- Network Interface 10/100/1000 Base-T, 1000 Base-SX SFP, 6 gbps
- Overall Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Lion
- MFR # 1003GX2-SX
- Zoro # G611320648
- Country of Origin United States
- Category Ethernet Switches
Dimensions
Overall Width | 1 in |
Overall Height | 4 3/8 in |
Manufacturer Warranty Length | 3 yr |
Overall Depth | 4 1/8 in |
Details
Item | Ethernet Switch |
Port Type | RJ45 |
Number of Ports | 1 |
Standards | IEEE 802.3 |
Network Interface | 10/100/1000 Base-T, 1000 Base-SX SFP, 6 gbps |
Features | Full Wire Speed Communications, Store-and-Forward Technology |
Switch Management | Unmanaged |
IP Rating | IP30 |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 185 Degrees F |
Maximum Input Voltage | 30V DC |
Description
Ethernet Switch, Features Full Wire Speed Communications, Store-and-Forward Technology, Port Type RJ45, IP Rating IP30, Mounting Location DIN Rail, Network Interface 10/100/1000 Base-T, 1000 Base-SX SFP, 6 gbps, Number of Ports 1, Switch Management Unmanaged, Manufacturer Warranty Length 3 yr, Maximum Input Voltage 30V DC, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -40 Degrees F, Overall Depth 4 1/8 in, Overall Height 4 3/8 in, Overall Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BITTEL Phone, Wall Mount, 3 Button, Black (77T-3BWM)
- BATTERY CLERK AJC Sentry PM1270 12V 7Ah Sealed Lead Acid Battery (AJC-D7S-A-1-159408)
- MOTOROLA Battery Door Cover, Plastic, 13/64 L (HKLN4678A)
- VADDIO In-Wall Enclosure For Vaddio R, 999-2225-118 (999-2225-118)
- RED LION Ethernet Switch (1005TX)
- RED LION Ethernet Switch (304TX)
- RED LION Ethernet Switch (508TX)
- RED LION Ethernet Switch (1008TX)
- RED LION Managed switch, 8port 10100B (708TX)
- RED LION Ethernet Switch (108TX)
- MOXA Managed Ethernet Switch W/ 16 10/100Baset(X)Ports, -40 To 75°C (EDS-516A-T)
- Red Lion Ethernet Switches