Shop All Ethernet Switches
Red Lion
Ethernet Switch
Mfr # 1003GX2-B
Zoro # G211320673
product price: $432.99
/ea
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Port Type RJ45
- Number of Ports 1
- Standards IEEE 802.3
- IP Rating IP30
- Minimum Operating Temperature -40 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Lion
- MFR # 1003GX2-B
- Zoro # G211320673
- Country of Origin United States
- Category Ethernet Switches
Dimensions
Overall Depth | 4 1/8 in |
Overall Height | 4 3/8 in |
Manufacturer Warranty Length | 3 yr |
Overall Width | 1 in |
Details
Item | Ethernet Switch |
Port Type | RJ45 |
Number of Ports | 1 |
Standards | IEEE 802.3 |
IP Rating | IP30 |
Minimum Operating Temperature | -40 Degrees F |
Switch Management | Unmanaged |
Network Interface | 10/100/1000 Base-T, 1000 Base-SX/LX SFP, 6 gbps |
Features | Full Wire Speed Communications, Store-and-Forward Technology |
Maximum Input Voltage | 30V DC |
Maximum Operating Temperature | 185 Degrees F |
Description
Ethernet Switch, Features Full Wire Speed Communications, Store-and-Forward Technology, Port Type RJ45, IP Rating IP30, Mounting Location DIN Rail, Network Interface 10/100/1000 Base-T, 1000 Base-SX/LX SFP, 6 gbps, Number of Ports 1, Switch Management Unmanaged, Manufacturer Warranty Length 3 yr, Maximum Input Voltage 30V DC, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -40 Degrees F, Overall Depth 4 1/8 in, Overall Height 4 3/8 in, Overall Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASUS 24X SATA DVD+/-RW Internal Drive (Black), Bulk (DRW-24F1ST/BLK/B/GEN)
- C2G USB 3.1 HDMI USB C and A Dock, 28845C2G (28845)
- ILC Replacement for Honeywell K14139 Security 2.8ah Battery (K14139 SECURITY 2.8AH BATTERY HONEYWELL)
- ILC Replacement for Enersys 0809-0010 Battery (0809-0010 BATTERY ENERSYS)
- RED LION Ethernet Switch (1005TX)
- RED LION Ethernet Switch (105TX)
- RED LION Ethernet Switch (1008TX)
- RED LION Managed switch, 8port 10100B (708TX)
- RED LION Ethernet Switch (108TX)
- RED LION Ethernet Switch (508TX)
- MOXA Unmanaged Ethernet Switch W/ 8 10/100Baset(X)Ports, -40 To 75°C (EDS-208A-T)
- Red Lion Ethernet Switches