Shop All Counters
Red Lion Controls
Timer, Low Volt Input, Red Display
Mfr # CUB7TCR0
Zoro # G3890765
Free Shipping & Returns
$81.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Backlit Red LCD
- Display Span 99999999
- Display Digits 8
- Mounting Clip
- Power Required 6 to 26V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Lion Controls
- MFR # CUB7TCR0
- Zoro # G3890765
- Country of Origin United States
- Category Counters
Dimensions
Depth | 2.17 in |
Manufacturers Warranty Length | 2 yr |
Details
Item | Digital Panel Meter |
Display | Backlit Red LCD |
Display Span | 99999999 |
Display Digits | 8 |
Mounting | Clip |
Power Required | 6 to 26V DC |
Type | Timer |
True RMS | No |
NEMA Rating | NEMA 4X |
Includes | Instructions |
Input Range | Programmable |
Connector Type | Wire Lead / Screw Terminal |
Accuracy | 0.025% |
Fits | 1/32 DIN |
Style | Collar |
Description
Digital Panel Meter, Timer, Input Range Programmable, Accuracy 0.025 Percent, Display Span 99999999, Display Digits 8, Backlit Red LCD Display, True RMS No, Fits Standard 1/32 DIN Cutout, Connector Type Wire Lead / Screw Terminal, Power Required 6 to 26V DC, Type 4X NEMA Rating, Depth 2.17 in, Mounting Clip, Style Collar, Includes Instructions, Manufacturers Warranty Length 2 yr
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Pilot Light Operator, 22mm, Round, 22mm, LED (M22-L-G)
- EATON CUTLER-HAMMER Load Center, BR, 6 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR612L125FDP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in, Straight (SHC1054)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1/2 in., 45, Blue (VHC1023)
- RED LION CONTROLS Counter, 2 Line Red/Green Backlight LCD (C48CS013)
- RED LION CONTROLS Counter, LCD, 6 Digits, 1.51" D (CUB4L020)
- RED LION CONTROLS Counter, LCD, 8 Digits, 1.64" D (CUB7CCR0)
- RED LION CONTROLS Counter, 2 Line Red/Green Backlight LCD (C48CB108)
- RED LION CONTROLS Counter, 2 Line Red/Green Backlight LCD (C48CS103)
- RED LION CONTROLS Counter, LCD, 6 Digits, 1.51" D (CUB4L000)
- OMRON Counter, Totalizer (H7EC-N)
- Red Lion Controls Counters