Shop All Temperature Controllers
This Product is Discontinued
Red Lion Controls
Temperature Controller, 3.77 in.L, 1/8 DIN (Discontinued)
Mfr # PXU31A30
Zoro # G2014890
Free Shipping & Returns
This Product is Discontinued
Key Features
- Digital/Analog Digital
- Description/Special Features Full PID Control, Large Dual Line 4-Digit Display, Simultaneous Viewing of Temperature/Process and Setpoint Values, Universal Inputs
- Sensor Type Universal
- DIN Size 1/8
- Input Voltage 100 to 240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Lion Controls
- MFR # PXU31A30
- Zoro # G2014890
- Country of Origin Taiwan, Province of China
- Category Temperature Controllers
Dimensions
DIN Size | 1/8 |
Length | 3.77 in |
Width | 1.89 in |
Depth | 2.82 in |
Length (Straight Wireway) | 3.77 in |
Details
Item | Temperature Controller |
Digital/Analog | Digital |
Description/Special Features | Full PID Control, Large Dual Line 4-Digit Display, Simultaneous Viewing of Temperature/Process and Setpoint Values, Universal Inputs |
Sensor Type | Universal |
Input Voltage | 100 to 240V AC |
Switch Function | 4 to 20 mA, SPST NO |
Output | (1) 4 to 20mA, (1) Relay |
Temp. Range | Dependent on Sensor Type |
Control Mode | On/Off, PID, User/Manual |
Amps | Various |
Hysteresis | Programmable |
Alarms | 2 |
Series | PXU |
Control Period | Programmable |
Standards | CE, Emission CISPR 11 Class A, EN, IP65 (Face Only), RoHS Compliant, UL |
Description
Temperature Controller, Digital, Universal Sensor Type, DIN Size 1/8, Input Voltage 100 to 240V AC, Switch Function 4 to 20 mA, SPST NO, Output (1) 4 to 20mA, (1) Relay, Temp. Range Dependent on Sensor Type, Control Mode On/Off, PID, User/Manual, Various Amps, Length 3.77 in, Width 1.89 in, Depth 2.82 in, Control Period Programmable, Full PID Control, Large Dual Line 4-Digit Display, Simultaneous Viewing of Temperature/Process and Setpoint Values, Universal Inputs, Hysteresis Programmable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.