Shop All Rotary Encoders
Red Lion Controls
Servo Mount Encoder, 1000 PPR
Mfr # ZSD1000A
Zoro # G4670583
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Type Stainless
- Pulses per Revolution 1000
- Output Type NPN
- Shaft Dia. 1/4 in
- Power Supply 4.75-28 V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Lion Controls
- MFR # ZSD1000A
- Zoro # G4670583
- Country of Origin United States
- Category Rotary Encoders
Dimensions
Shaft Dia. | 1/4 in |
Cable Length | 3 ft |
Shaft Diameter | 1/4 in |
Details
Item | Servo Mount Shaft Encoder |
Shaft Type | Stainless |
Pulses per Revolution | 1000 |
Output Type | NPN |
Power Supply | 4.75-28 V DC |
Includes | Quadrature Output |
Cable Entry | 5 Wire |
Cable Connection | Bare Wire |
Standards | UL/CE |
Max. RPM | 8,000 RPM |
Starting Torque | 0.4 oz-in |
Voltage | 4.75 to 28 VDC |
Resolution | 1,000 nsec |
Maximum Speed | 8,000 RPM |
Description
Servo Mount Shaft Encoder, Output Type Current Sink Outputs, Quadrature Output, Power Supply 4.75 to 28 VDC Adapter, Shaft Type Stainless, Shaft Diameter 1/4 in, Starting Torque 0.4 oz-in, Maximum Speed 8,000 RPM, Cable Length 3 ft, Cable Connection Bare Wire, Standards CE, UL, Includes Quadrature Output, Resolution 1,000 nsec, Voltage 4.75 to 28 VDC
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Washdown Motor, 5 HP, 184TC Frame, CWSE (132441.00)
- BESTORQ 5VX950 Cogged Belt, 95 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX950)
- GATES XPA1250 Metric V-Belt, 1250mm Outside Length, 13mm Top Width, 1 Ribs (XPA1250)
- BALDOR-RELIANCE Handling Motor, 1 HP, 1760 rpm, 3-Phase (VEUHM3546)
- RED LION CONTROLS Measuring Wheels Shaft, Polyurethane, 1" W (WF1000OF)
- IFM M12 Shielded Cable, 8 Pins, 2.0m L (E12402)
- IFM Encoder, Output A, B, Z, Hollow, 60mm dia. (ROP520)
- SICK ENCODER, ATM60A1L12X12 (1030007)
- TRUMETER 500PPR 12in. POLY 25 FT CABLE Wheeled Encoder (TR3-U3B-0500V1QOC-F25)
- AUTONICS Encoder, Shaft, Totem Pole, Dia 8mm, 360 PPR (E50S8-360-3-T-24-C)
- IFM Measuring Wheel, Rubber, Dia. 63.6mm (E60007)
- Red Lion Controls Rotary Encoders