Shop All Panel Meter Accessories
Red Lion Controls
Quad Sourcing Open Collector Output Card
Mfr # PAXCDS40
Zoro # G4068461
product price: $46.79
/ea
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Screw Terminal
- For Use With PAX Panel Meters and MPAX Modules
- Output (4) PNP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Lion Controls
- MFR # PAXCDS40
- Zoro # G4068461
- Country of Origin United States
- Category Panel Meter Accessories
Details
Item | PAXCDS Quad Sourcing Open Collector Output Card |
Connection | Screw Terminal |
For Use With | PAX Panel Meters and MPAX Modules |
Output | (4) PNP |
Description
PAXCDS Quad Sourcing Open Collector Output Card, Output (4) PNP, Connection Screw Terminal, For Use With PAX Panel Meters and MPAX Modules
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Test Probes, Black/Red, 1000VDC, 10A, PR (Fluke-TP1)
- LASCAR Digital PanelPilot TFT, 2.8In, Touchscreen (SGD 28-M)
- FLUKE Multimeter 289 Wireless Adapter Kit (289/FVF/IR3000/WWG)
- TAYLOR Therm Dgtl Pivot Head (9836)
- RED LION CONTROLS Panel Meter Accessories, Screw Terminal (MLPS1000)
- RED LION CONTROLS Panel Meter Accessories, Screw Terminal (IFMR0066)
- RED LION CONTROLS Panel Meter Accessories, Connector (PAXCDS20)
- RED LION CONTROLS Panel Meter Accessories, Connector (PAXCDS10)
- RED LION CONTROLS Panel Meter Accessories, Mounting Screws (CUB5RLY0)
- RED LION CONTROLS Panel Meter Accessories, Screw Terminal (MLPS2000)
- SIMPSON ELECTRIC External Portable Shunt, 50ADC Range Amps (06709)
- Red Lion Controls Panel Meter Accessories