Shop All Panel Meter Accessories
This Product is Discontinued
Red Lion Controls
Pulse Rate-Analog Converter VDC (Discontinued)
Mfr # IFMA0035
Zoro # G4207533
Free Shipping & Returns
This Product is Discontinued
Key Features
- Connection Screw Terminal
- Output 0-20mA/0-10V
- For Use With 9 to 32V DC Power
- Outside Dia. 3.12
- Loop Supply Voltage 12V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Lion Controls
- MFR # IFMA0035
- Zoro # G4207533
- UPC # 013227002788
- Country of Origin United States
- Category Panel Meter Accessories
Dimensions
Outside Dia. | 3.12 |
Details
Item | DIN-Rail Frequency to Analog Converter, DC Powered |
Connection | Screw Terminal |
Output | 0-20mA/0-10V |
For Use With | 9 to 32V DC Power |
Loop Supply Voltage | 12V DC |
Resolution | 12 Bit |
Accuracy | +/-0.1 of Full Scale |
Accessory Type | DIN-Rail Frequency to Analog Converter, DC Powered |
Description
DIN-Rail Frequency to Analog Converter, DC Powered, Output 0-20mA/0-10V, Resolution 12 Bit, Accuracy +/-0.1 of Full Scale, Connection Screw Terminal, Loop Supply Voltage 12V DC, For Use With 9 to 32V DC Power, Outside Dia. 3.12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.