Shop All Panel Meter Accessories
Red Lion Controls
Panel Meter Accessories, RJ11
Mfr # PAXCDC4C
Zoro # G003927660
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection RJ11
- Output RS485 RTU; ASCII MODBUS Modes
- For Use With PAX Unit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Lion Controls
- MFR # PAXCDC4C
- Zoro # G003927660
- Country of Origin United States
- Category Panel Meter Accessories
Details
Item | Panel Meter Accessories |
Connection | RJ11 |
Output | RS485 RTU; ASCII MODBUS Modes |
For Use With | PAX Unit |
Description
Panel Meter Accessories, Output RS485 RTU; ASCII MODBUS Modes, Connection RJ11, For Use With PAX Unit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Pinless Moisture Meter (MO257)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 15 In H2O (2015)
- PIC GAUGES Air Gauge, 3-1/2", 0-30 psi, 1/4"CBM (102D-354C)
- DWYER INSTRUMENTS Digital Pressure Gage 0-300 Psi, 0 to 300 psi, 1/4 in MNPT, Black (DPG-107)
- RED LION CONTROLS Panel Meter Accessories, Connector (PAXCDS10)
- RED LION CONTROLS Panel Meter Accessories, Connector (PAXCDL10)
- RED LION CONTROLS Panel Meter Accessories, Mounting Screws (CUB5RLY0)
- RED LION CONTROLS Panel Meter Accessories, Connector (PAXCDS20)
- RED LION CONTROLS Panel Meter Accessories, Screw Terminal (IFMR0066)
- RED LION CONTROLS Panel Meter Accessories, Screw Terminal (MLPS2000)
- SIMPSON ELECTRIC External Portable Shunt, 100ADC Amps, 50mV (06713)
- Red Lion Controls Panel Meter Accessories