Shop All Panel Meter Accessories
Red Lion Controls
Panel Meter Accessories, Mounting Screws
Mfr # CUB5RLY0
Zoro # G205293327
product price: $39.29
/ea
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Mounting Screws
- For Use With CUB5
- Output Single Form-C Relay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Lion Controls
- MFR # CUB5RLY0
- Zoro # G205293327
- Country of Origin United States
- Category Panel Meter Accessories
Details
Item | Panel Meter Accessories |
Connection | Mounting Screws |
For Use With | CUB5 |
Output | Single Form-C Relay |
Description
Panel Meter Accessories, Output Single Form-C Relay, Connection Mounting Screws, For Use With CUB5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCE INSTRUMENTS Handheld Environmental Climate Meter, 0 to 100% rh (PCE-555)
- WINTERS Low Pressure Test Kit (PLT100)
- DWYER INSTRUMENTS Air Velocity Transmitter (641-6)
- ENGINEERED SPECIALTY PRODUCTS, INC PIC Gauges 1.5" Utility Pressure Gauge, 1/8" NPT, Dry Fillable, 0/100 PSI, Ctr Back Mount, 102D-158E (102D-158E)
- RED LION CONTROLS Panel Meter Accessories, Screw Terminal (IFMR0066)
- RED LION CONTROLS Panel Meter Accessories, Connector (PAXCDS20)
- RED LION CONTROLS Panel Meter Accessories, Connector (PAXCDS10)
- RED LION CONTROLS Panel Meter Accessories, Screw Terminal (MLPS2000)
- RED LION CONTROLS Panel Meter Accessories, Connector (PAXCDL10)
- RED LION CONTROLS Panel Meter Accessories, Screw Terminal (MLPS1000)
- DWYER INSTRUMENTS Digital Timer, Lc Digital Timer (LCT316-100)
- Red Lion Controls Panel Meter Accessories