Shop All Panel Meter Accessories
Red Lion Controls
Panel Meter Accessories, Connector
Mfr # PAXCDS30
Zoro # G403927635
product price: $65.49
/ea
$65.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Connector
- For Use With PAX Unit
- Output Quad Sinking Open Collector Version
- Accessory Type Setpoint Plug-In Card
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Lion Controls
- MFR # PAXCDS30
- Zoro # G403927635
- Country of Origin United States
- Category Panel Meter Accessories
Details
Item | Panel Meter Accessories |
Connection | Connector |
For Use With | PAX Unit |
Output | Quad Sinking Open Collector Version |
Accessory Type | Setpoint Plug-In Card |
Description
Panel Meter Accessories, Output Quad Sinking Open Collector Version, Connection Connector, For Use With PAX Unit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEL-TRU Analog Dial Thermometer, Stem 6" L (GT300R-0614)
- BAKER INSTRUMENTS AVNC-300P Pressure Gauge, 0-300 PSI (AVNC-300P)
- FLUKE Type-J Thermocouple, -40 to 500 Deg F (80PJ-1)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Red (DPG-007)
- RED LION CONTROLS Panel Meter Accessories, Mounting Screws (CUB5RLY0)
- RED LION CONTROLS Panel Meter Accessories, Connector (PAXCDS20)
- RED LION CONTROLS Panel Meter Accessories, Screw Terminal (MLPS1000)
- RED LION CONTROLS Panel Meter Accessories, Screw Terminal (IFMR0066)
- RED LION CONTROLS Panel Meter Accessories, Screw Terminal (MLPS2000)
- RED LION CONTROLS Panel Meter Accessories, Connector (PAXCDS10)
- DWYER INSTRUMENTS Digital Timer, Lc Digital Timer (LCT316-400)
- Red Lion Controls Panel Meter Accessories