Shop All Panel Meter Accessories
Red Lion Controls
Panel Meter Accessories, Connector
Mfr # PAXCDS20
Zoro # G804261147
product price: $86.35
/ea
Free Shipping & Returns
$86.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Connector
- For Use With PAX Unit
- Output Quad Relay Version
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Lion Controls
- MFR # PAXCDS20
- Zoro # G804261147
- Country of Origin United States
- Category Panel Meter Accessories
Details
Item | Panel Meter Accessories |
Connection | Connector |
For Use With | PAX Unit |
Output | Quad Relay Version |
Description
Panel Meter Accessories, Output Quad Relay Version, Connection Connector, For Use With PAX Unit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAPHIC CONTROLS Chart, 11.875 In, 0 to 100, 1 Day, PK100 (PW 00215311)
- DWYER INSTRUMENTS UTube Manometer, 1000100 Mm Wc (1221-M200-D)
- GATES Static Strap, 1 1/16 x 25 In (90330)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 240F, Lens Material: Polycarbonate (12U642)
- RED LION CONTROLS Panel Meter Accessories, Connector (PAXCDL10)
- RED LION CONTROLS Panel Meter Accessories, Screw Terminal (MLPS2000)
- RED LION CONTROLS Panel Meter Accessories, Mounting Screws (CUB5RLY0)
- RED LION CONTROLS Panel Meter Accessories, Screw Terminal (MLPS1000)
- RED LION CONTROLS Panel Meter Accessories, Screw Terminal (IFMR0066)
- RED LION CONTROLS Panel Meter Accessories, Connector (PAXCDS10)
- Red Lion Controls Panel Meter Accessories