Shop All Panel Meter Accessories
Red Lion Controls
Panel Meter Accessories, Connector
Mfr # PAXCDS10
Zoro # G404319484
product price: $69.29
/ea
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Connector
- For Use With PAX Unit
- Output Dual Relay Version
- Accessory Type Setpoint Plug-In Card
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Lion Controls
- MFR # PAXCDS10
- Zoro # G404319484
- Country of Origin United States
- Category Panel Meter Accessories
Details
Item | Panel Meter Accessories |
Connection | Connector |
For Use With | PAX Unit |
Output | Dual Relay Version |
Accessory Type | Setpoint Plug-In Card |
Description
Panel Meter Accessories, Output Dual Relay Version, Connection Connector, For Use With PAX Unit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Compact Digital Multimeter with Temperature (R5008)
- PIC GAUGES Pressure Gauge, 0 to 10,000 psi, 1/2 in MNPT, Stainless Steel, Silver (201L-402U)
- PRO 4 in Dial, 0/10,000 PSI & Bar, 1/2 in NPT, Lower Mount Dry/Fillable Pressure Gauge (PRO-301D-402U-01)
- ZORO SELECT Test Lead Wire, 18 AWG, 50 Ft, Red (5TXC2)
- RED LION CONTROLS Panel Meter Accessories, Connector (PAXCDL10)
- RED LION CONTROLS Panel Meter Accessories, Screw Terminal (MLPS1000)
- RED LION CONTROLS Panel Meter Accessories, Screw Terminal (MLPS2000)
- RED LION CONTROLS Panel Meter Accessories, Mounting Screws (CUB5RLY0)
- RED LION CONTROLS Panel Meter Accessories, Screw Terminal (IFMR0066)
- RED LION CONTROLS Panel Meter Accessories, Connector (PAXCDS20)
- AMETEK Programmable Bar Graph (BW051P BWVGGXXXY4MDLXBX08 22)
- Red Lion Controls Panel Meter Accessories