Shop All Panel Meter Accessories
Red Lion Controls
Panel Meter Accessories, Connector
Mfr # PAXCDC50
Zoro # G304319485
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Connector
- For Use With PAX Unit
- Output Profibus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Lion Controls
- MFR # PAXCDC50
- Zoro # G304319485
- Country of Origin United States
- Category Panel Meter Accessories
Details
Item | Panel Meter Accessories |
Connection | Connector |
For Use With | PAX Unit |
Output | Profibus |
Description
Panel Meter Accessories, Output Profibus, Connection Connector, For Use With PAX Unit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERCOID Submersible Level Transmitter, To 15 PSI (PBLT2-15-60-PU)
- DEFELSKO Coating Thickness Gage, Ferrous Metals (F1)
- GENERAL TOOLS Temperature Humidity Meter, Pen, 20-100Pct (PTH8707)
- TRACEABLE Alarm Timer, 3/4 In. LCD (5004)
- RED LION CONTROLS Panel Meter Accessories, Screw Terminal (IFMR0066)
- RED LION CONTROLS Panel Meter Accessories, Screw Terminal (MLPS2000)
- RED LION CONTROLS Panel Meter Accessories, Connector (PAXCDS20)
- RED LION CONTROLS Panel Meter Accessories, Mounting Screws (CUB5RLY0)
- RED LION CONTROLS Panel Meter Accessories, Connector (PAXCDL10)
- RED LION CONTROLS Panel Meter Accessories, Screw Terminal (MLPS1000)
- SIMPSON ELECTRIC External Portable Shunt, 200ADC Amps, 50mV (06715)
- Red Lion Controls Panel Meter Accessories