Shop All Magnetic Pickup Tools
Red Lion Controls
Magnetic Ring Kit, 18 TC
Mfr # ARCJ2A00
Zoro # G4815081
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Magnetic Ring Mounting Kit
- Head Diameter 1 1/8 in
- Head Type Magnet
- Flexibility Flexible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Lion Controls
- MFR # ARCJ2A00
- Zoro # G4815081
- Country of Origin United States
- Category Magnetic Pickup Tools
Dimensions
Head Diameter | 1 1/8 in |
Details
Item | Magnetic Ring Mounting Kit |
Product Type | Magnetic Ring Mounting Kit |
Head Type | Magnet |
Flexibility | Flexible |
Description
Magnetic Ring Mounting Kit, Flexibility Flexible, Head Diameter 1 1/8 in, Product Type Magnetic Ring Mounting Kit, Head Type Magnet
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 7 ft. 8-1/2 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Bimetal (99188-07-08-1/2)
- ZORO SELECT Ball Lock Pin, L-Handle, 5/16" Pin Dia. (LBL-SS3118)
- RIDGID Dies, 12R 1/4 Npt Hs (37860)
- EKLIND 6 Piece Metric Fold-Up Hex Key Set, 21151 (21151)
- RED LION CONTROLS Magnetic Pickups, High Speed/Low Speed (ARCJ1A00)
- RED LION CONTROLS Magnetic Pickups, 1/4" Threaded (MP25TA00)
- ULLMAN DEVICES Extra Long 55" Flexible Magnetic Pick Up Tool (HT-55FL)
- MAG-MATE Magnetic Pick-Up Tool, Permanent Magnet (IM72-30)
- PERFORMANCE TOOL LED MAG CLW RETRIEVR 24"" (W83196)
- URREA 3.5 lb Magnetic Pick Up Tool (2375)
- PERFORMANCE TOOL Telescoping Magnetic Pickup Tool, W1908 (W1908)
- Red Lion Controls Magnetic Pickup Tools