Shop All AC Speed Controls
Red Lion Controls
Magnetic Pickups, 7/8
Mfr # ARCJ1B00
Zoro # G204392984
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Face Mounted Motor Adapter Kit
- Size 7/8"
- Application High Speed, Low Speed
- Features Adapter with Magnetic Pickup 143TC Ring Kit, Cast Aluminum Ring with 0.5 in NPT Conduit Junction Box, Easily Installs to NEMA Type C Face Motor Frames, Magnetic Pickup Versions, Magneto Resistive Sensor Versions
- Material Cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Lion Controls
- MFR # ARCJ1B00
- Zoro # G204392984
- Country of Origin United States
- Category AC Speed Controls
Dimensions
Size | 7/8" |
Details
Item | Magnetic Pickups |
Type | Face Mounted Motor Adapter Kit |
Application | High Speed, Low Speed |
Features | Adapter with Magnetic Pickup 143TC Ring Kit, Cast Aluminum Ring with 0.5 in NPT Conduit Junction Box, Easily Installs to NEMA Type C Face Motor Frames, Magnetic Pickup Versions, Magneto Resistive Sensor Versions |
Material | Cast Aluminum |
Description
Magnetic Pickups, Features Adapter with Magnetic Pickup 143TC Ring Kit, Cast Aluminum Ring with 0.5 in NPT Conduit Junction Box, Easily Installs to NEMA Type C Face Motor Frames, Magnetic Pickup Versions, Magneto Resistive Sensor Versions
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Vacuum Filter, Inline, 5/32 (ZFC3B-B)
- ZORO SELECT Straight Crimped or Hose Clamp, 3/8 in Hose I.D, 5/8 in Thread (6AFR8)
- CLIMAX METAL PRODUCTS M2C-32-S Metric Two-Piece Clamping Collar (M2C-32-S)
- FAG BEARINGS FAG-6202ZS, Deep Groove BBear, Single Row 90Mm, 6202ZS (6202ZS)
- RED LION CONTROLS Magnetic Pickups, 3/8" Threaded (MP37TA00)
- RED LION CONTROLS Magnetic Pickups, 0.75" Cylindrical (LMPC0000)
- LEESON Dc Speed Control (174102.00)
- DART CONTROLS AC Motor Speed Control, 120 V, 2.5 A Max (AC03-05S)
- MARATHON General Purpose Motor, 0.75 HP, 1 phase, 1200 RPM, 115/208-230 V, 56C Frame, TEFC (G579)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 20 hp, 480V AC (ATV340D11N4E)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 10 hp, 480V AC (ATV340U55N4E)
- Red Lion Controls AC Speed Controls