Shop All Magnetic Pickup Tools
Red Lion Controls
Magnetic Pickups, 1/4" Threaded
Mfr # MP25TA00
Zoro # G704217794
product price: $63.49
/ea
$63.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Magnetic Pickup
- Size 1/4" Threaded
- Application For Pick-Up
- Features Epoxy Encapsulated, Impervious to Dirt, No Extension Power Needed, No Maintenance Required, Oil and Water, Wide Operating Temperature Range
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Lion Controls
- MFR # MP25TA00
- Zoro # G704217794
- Country of Origin United States
- Category Magnetic Pickup Tools
Dimensions
Size | 1/4" Threaded |
Details
Item | Magnetic Pickups |
Type | Magnetic Pickup |
Application | For Pick-Up |
Features | Epoxy Encapsulated, Impervious to Dirt, No Extension Power Needed, No Maintenance Required, Oil and Water, Wide Operating Temperature Range |
Description
Magnetic Pickups, Features Epoxy Encapsulated, Impervious to Dirt, No Extension Power Needed, No Maintenance Required, Oil and Water, Wide Operating Temperature Range
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Type W Crimping Die, 2SOL - 4 AWG (WK840)
- BESSEY 18 in Bar Clamp, Composite Plastic Handle and 2 1/2 in Throat Depth (TGJ2.518+2K)
- RIDGID Motor Assembly (70447)
- MORTON High Gloss Plastic Revolving Handle, 5/16"-18 Thread, 2.56" Handle Length (RH-56)
- RED LION CONTROLS Magnetic Pickups, High Speed/Low Speed (ARCJ1A00)
- A.M.K. MAGNETICS AMK Magnetics Double Strength RoadMag Magnetic Sweeper, 72inW, (RDS-72)
- TENG TOOLS 2 In 1 Telescopic Magnetic Pick Up Pen - 585MP (585MP)
- WESTWARD Pick-Up Tool, Mag, Bend, 19 In L, 2 lb Pull (10E741)
- S.E. TOOLS Telescoping Pocket Magnet (14 Lb Pull) (SES924)
- ULLMAN Magnetic Pick-Up Tool, 5-3/4in.L, 8oz (NO. 10T)
- PERFORMANCE TOOL LED MAG CLW RETRIEVR 24"" (W83196)
- Red Lion Controls Magnetic Pickup Tools