Shop All Digital Panel Meters
This Product is Discontinued
Red Lion Controls
Lite 5 Amp AC Current Meter UL Listed (Discontinued)
Mfr # PAXLIT00
Zoro # G4029155
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type AC Current
- Input Range 0 to 5AAC
- Accuracy 0.5%
- Display Span 1999
- Display Digits 3-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Lion Controls
- MFR # PAXLIT00
- Zoro # G4029155
- Country of Origin United States
- Category Digital Panel Meters
Dimensions
Manufacturers Warranty Length | 2 yr |
Depth | 4.1 in |
Details
Item | Digital Panel Meter |
Type | AC Current |
Input Range | 0 to 5AAC |
Accuracy | 0.5% |
Display Span | 1999 |
Display Digits | 3-1/2 |
Mounting | Clip |
Includes | Instructions |
Connector Type | Screw Terminal |
NEMA Rating | NEMA 4X |
Power Required | 115/230V AC |
Fits | 1/8 DIN |
Display | LED |
True RMS | No |
Style | Collar |
Panel Meter Type | Digital Panel Meter |
Description
Digital Panel Meter, AC Current, Input Range 0 to 5AAC, Accuracy 0.5 Percent, Display Span 1999, Display Digits 3-1/2, LED Display, True RMS No, Fits Standard 1/8 DIN Cutout, Connector Type Screw Terminal, Power Required 115/230V AC, NEMA 4X / IP65 NEMA Rating, Depth 4.1 in, Mounting Clip, Style Collar, Includes Instructions, Manufacturers Warranty Length 2 yr
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.