Shop All Hydraulic Torque Wrenches
Red Lion Controls
Heavy Duty Length Sensor, For Panel Meter
Mfr # ZMH0250B
Zoro # G4663741
product price: $628.99
/ea
Free Shipping & Returns
$628.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Heavy Duty Pulse Generator 250 PPR
- Material metal
- For Use With Panel Meters
- Accessory Type ZMH Heavy Duty Length Sensor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Lion Controls
- MFR # ZMH0250B
- Zoro # G4663741
- Country of Origin United States
- Category Hydraulic Torque Wrenches
Details
Item | ZMH Heavy Duty Length Sensor |
Features | Heavy Duty Pulse Generator 250 PPR |
Material | metal |
For Use With | Panel Meters |
Accessory Type | ZMH Heavy Duty Length Sensor |
Description
Sensor Encoder, Heavy Duty, Length (In.) 12, Width (In.) 6, Height (In.) 4, Material of Construction Metal, Features Pulse Generator,250 PPR, For Use With Panel Meters
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel06MJ-06MJ (2403-06-06)
- CONTINENTAL CONTITECH 1/4" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-03-31)
- DEUBLIN Union 1inNPT RH CSO (BC-54100-16-20)
- GATES Hydraulic Adapter-Sae To Sae, G60402-0004 (G60402-0004)
- ENERPAC RSL3000, Hydraulic Torque Wrench Drive, Hexagon Cassettes or Square Drive Heads, 3080 ft. lbs Torque (RSL3000)
- ENERPAC Square Drive Retainer (S6000SDRK)
- ENERPAC S3000X, Square Drive Hydraulic Torque Wrench, 3225 ft. lbs. Torque, 1 in. Square Drive (S3000X)
- ENERPAC Hydraulic Torque Wrench, L 6 2/5 in (DSX1500)
- ENERPAC Hydraulic Torque Wrench, L 10 1/5 in (DSX5000)
- TOOLGRID 34DRIVETGKS 34 Drive Kit SAE (TGR86006)
- Red Lion Controls Hydraulic Torque Wrenches