Shop All Hydraulic Torque Wrenches
Red Lion Controls
Flexible Coupling, For Encoders, .25 in. D
Mfr # RPGFC005
Zoro # G4679333
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. 0.25 in
- For Use With Encoders
- Accessory Type Flexible Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Lion Controls
- MFR # RPGFC005
- Zoro # G4679333
- Country of Origin United States
- Category Hydraulic Torque Wrenches
Dimensions
Dia. | 0.25 in |
Details
Item | Flexible Coupling |
For Use With | Encoders |
Accessory Type | Flexible Coupling |
Description
Flexible Coupling Kit, Length (In.) 1, For Use With Encoders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shaft Collar, Clamp, 1Pc, 3/4 In, SS (1L681)
- MILTON INDUSTRIES In-Line Filter (S-637)
- CARLISLE R3VX750-4 Power-Wedge Cog-Band (R3VX750-4)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/8, L 1-1/4 (CB182210)
- ENERPAC Hydraulic Torque Wrench, L 10 1/5 in (DSX5000)
- ENERPAC S3000X, Square Drive Hydraulic Torque Wrench, 3225 ft. lbs. Torque, 1 in. Square Drive (S3000X)
- ENERPAC Square Drive Retainer (S6000SDRK)
- ENERPAC Hydraulic Torque Wrench, L 6 2/5 in (DSX1500)
- ENERPAC RSL3000, Hydraulic Torque Wrench Drive, Hexagon Cassettes or Square Drive Heads, 3080 ft. lbs Torque (RSL3000)
- TOOLGRID 34DRIVETGKS 34 Drive Kit SAE (TGR86006)
- Red Lion Controls Hydraulic Torque Wrenches