Shop All Ethernet Switches
Red Lion Controls
Ethernet Switch, 5 Ports, RJ45, Unmanaged
Mfr # SLX-5EG-1
Zoro # G2007811
product price: $661.99
/ea
Free Shipping & Returns
$661.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Unmanaged
- Ports 5
- Port Type RJ45
- Input Voltage 10 to 44V DC, 45 to 56V DC for PoE Output
- Speed 10/100/1000 Mbit/s, Auto Negotiation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Lion Controls
- MFR # SLX-5EG-1
- Zoro # G2007811
- Country of Origin Taiwan, Province of China
- Category Ethernet Switches
Dimensions
Height (In.) | 5.26 in |
Depth (In.) | 3.8 in |
Width (In.) | 1.77 in |
Overall Depth | 3 3/4 in |
Overall Width | 1 3/4 in |
Overall Height | 5 1/4 in |
Manufacturer Warranty Length | 5 yr |
Description
Ethernet Switch, Features Auto Sensing Speed and Flow Control, LED Status Indication, MDIX Auto Sensing Cable, Redundant Power Inputs, Supports Full/Half Duplex Operation, Surge Protection on Power Inputs, Port Type RJ45, Mounting Location DIN Rail, Network Interface 10/100/1000 Base-TX, Number of Ports 5, Switch Management Unmanaged, Manufacturer Warranty Length 5 yr, Maximum Input Voltage 52V DC, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RODANN ELECTRONICS Rodann Electronics TXRX1000A Indoor Wireless Transmitter and Receiver up to 500 ft. (TXRX1000A)
- TRIPP LITE USB 3.0 Hub, SuperSpeed, 4-Port, Portable (U360-004-MINI)
- ILC Replacement for Fuji Cr8-l (CR8-L FUJI)
- DANTONA Battery 3 Volt Lithium (CR) Dantona Back up Power Battery (COMP-109)
- RED LION CONTROLS Ethernet Switch (104TX)
- MOXA Small Form Factor Pluggable Transceiver W/ 1000Basesx, Sfp-1Gsxlc (SFP-1GSXLC)
- ADVANTECH 5 Fe Unmanaged Switch W/Wide Temp. Low (BB-ESW105-A)
- ADVANTECH Proview, 16-Port Full Gigabit Ind. Switch, -40~75¿ (EKI-5726I-AE)
- ANTAIRA 8-Port Industrial Gigabit Light Layer 3 Managed Ethernet Switch (LMX-0800G)
- TP-LINK JetStream 52-Port Gig L2 Mgd POE Switch (SG3452P)
- ANTAIRA 5-Port Industrial PoE+ Unmanaged Ethernet Switch w/4-10/100TX ***+ 1-100Fx Multi-mode 2Km (LNP-0501-M-T)
- Red Lion Controls Ethernet Switches