Shop All Ethernet Switches
Red Lion Controls
Ethernet Switch, 3 Ports, RJ45, Unmanaged
Mfr # SLX-5EG-2SFP
Zoro # G2007805
product price: $722.99
/ea
Free Shipping & Returns
$722.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Unmanaged
- Ports 3
- Port Type RJ45
- Input Voltage 10 to 44V DC, 45 to 56V DC for PoE Output
- Speed 10/100/1000 Mbit/s, Auto Negotiation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Lion Controls
- MFR # SLX-5EG-2SFP
- Zoro # G2007805
- Country of Origin Taiwan, Province of China
- Category Ethernet Switches
Dimensions
Depth (In.) | 3.82 in |
Width (In.) | 1.77 in |
Height (In.) | 5.26 in |
Overall Depth | 3 7/8 in |
Overall Width | 1 3/4 in |
Manufacturer Warranty Length | 5 yr |
Overall Height | 5 1/4 in |
Description
Ethernet Switch, Features Auto Sensing Speed and Flow Control, LED Status Indication, MDIX Auto Sensing Cable, Redundant Power Inputs, Supports Full/Half Duplex Operation, Surge Protection on Power Inputs, Port Type RJ45, Mounting Location DIN Rail, Network Interface 10/100/1000 Base-TX, Number of Ports 5, Switch Management Unmanaged, Manufacturer Warranty Length 5 yr, Maximum Input Voltage 52V DC, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Welch Allyn 71050 Rechargeable Battery (71050 RECHARGEABLE BATTERY WELCH ALLYN)
- BATTERY CLERK AJC® CSB GP6120 F2 6V 12Ah Sealed Lead Acid Battery (AJC-C12S-A-1-154557)
- PANDUIT HDMI Coupler Module, Mini-Com, Ivory (CMHDMIEI)
- ILC Replacement for Burdick Eclipse 850 Battery (ECLIPSE 850 BATTERY BURDICK)
- RED LION CONTROLS Ethernet Switch (104TX)
- ANTAIRA 16-Port Industrial Unmanaged Ethernet Switch, w/16-10/100Tx; EOT: -40 degree C ~ 75 degree C (LNX-1600-T)
- MOXA Entry-Level Mgd Eth. Swtch W/ 5 10/100Baset(X)Ports, Eds-408A-3M-Sc (EDS-408A-3M-SC)
- ALLIED TELESIS 48 Port 10/100/1000T Poe+ Stackable Switch w/ 4 Sfp+ Ports (AT-X530L-52GPX-10)
- UBIQUITI NETWORKS COMMERCIAL UniFi 24 Port Gigabit PoE Swit, USWPRO24POE (USW-PRO-24-POE)
- ADVANTECH Industrial Vdsl2 Ethernet Extender, M12 (EKI-1751I-AE)
- TP-LINK 5-port Gigabit Easy Smart Switch (SG105E)
- Red Lion Controls Ethernet Switches