Shop All Ethernet Switches
Red Lion Controls
Ethernet Switch, 2Ports, RJ45, Unmanaged
Mfr # 1000-POE+
Zoro # G2007796
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Unmanaged
- Ports 2
- Port Type RJ45
- Input Voltage 10 to 30V DC
- Speed 10/100/1000 Mbit/s
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Lion Controls
- MFR # 1000-POE+
- Zoro # G2007796
- Country of Origin United States
- Category Ethernet Switches
Dimensions
Width (In.) | 1 in |
Height (In.) | 4.3 in |
Depth (In.) | 3.63 in |
Overall Depth | 3 5/8 in |
Overall Width | 1 in |
Overall Height | 4 3/8 in |
Description
Ethernet Switch, Features Automatic Detection of Connected PoE Devices, Full Wire Speed Communications, LED PoE Status Indication, Power Fault Status LED, Redundant Power Inputs, Supports 30 W per Port, Up to 1.0 Gb/s Maximum throughput, Port Type RJ45, Mounting Location DIN Rail, Network Interface 10/100/1000 Base-TX, Number of Ports 2, Switch Management Unmanaged, Maximum Input Voltage 30V DC, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -40 Degrees F
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Comen Cl-18650-26h3s1p Battery (CL-18650-26H3S1P)
- LTS Power Supply, Beige, Alum, 18 Ports/18A (DV-AT1215A-D10)
- MIGHTY MAX BATTERY 12-Volt 14 Ah 230 CCA Rechargeable Sealed Lead Acid Battery (YTX16-BS)
- VIDEO MOUNT PRODUCTS 2U Vented Rack Shelf (ER-S2UV)
- RED LION CONTROLS Ethernet Switch (104TX)
- MOXA Unmanaged Ethernet Switch W/ 5 10/100Baset(X)Ports, -10 To 60°C (EDS-205A)
- ANTAIRA 6-Port Industrial Unmanaged Ethernet Switch, w/2-100Fx Mulit-mode 2Km, EOT (LNX-0602-M-T)
- MOXA Unmgd Eth. Swtch W/ 16 10/100Baset(X)Ports, M1Eds2016Ml (EDS-2016-ML)
- ANTAIRA 8-Port Industrial Compact Gigabit Unmanaged Ethernet Switch, w/8*10/100/1000Tx (LNX-C800G)
- ANTAIRA 8-Port Industrial Unmanaged Ethernet Switch, w/6-10/100Tx + 2-Gigabit Combo Ports (LNX-0802C-SFP)
- ANTAIRA 5-Port Industrial Gigabit PoE+ Unmanaged Ethernet Switch, w/4-10/100/1000Tx + 1-10/100/1000Tx (LNP-0500G-T)
- Red Lion Controls Ethernet Switches