Shop All Ethernet Switches
Red Lion Controls
Ethernet Switch
Mfr # 108TX
Zoro # G804392827
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 8 Port Unmanaged
- Ports 8
- Port Type RJ45
- Input Voltage 10 to 30V DC
- Description/Special Features Auto Sensing Speed and Flow Control, Compact, Full Wire Speed Communication, Full/Half Duplex Operation, MDIX Auto Sensing Cable, Space Saving Package, Store-and-forward Technology
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Lion Controls
- MFR # 108TX
- Zoro # G804392827
- Country of Origin United States
- Category Ethernet Switches
Dimensions
Width (In.) | 1.489 in |
Height (In.) | 3.803 in |
Depth (In.) | 4.22 in |
Overall Width | 1 1/2 in |
Overall Depth | 4 1/4 in |
Overall Height | 3 3/4 in |
Manufacturer Warranty Length | 3 yr |
Description
Ethernet Switch, Features Auto Sensing Speed and Flow Control, ESD Protection Diodes on RJ-45 Ports, Full Wire Speed Communications, LED Status Indication, MDIX Auto Sensing Cable, Redundant 10-30 VDC Power Inputs, Store-and-forward Technology, Supports Full/Half Duplex Operation, Surge Protection Diodes on Power Inputs, Up to 1.6 Gb/s Maximum Throughput, Port Type RJ45, Mounting Location DIN Rail, Network Interface 10/100 Base-TX, Number of Ports 8, Switch Management Unmanaged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 12AH Replacement Battery for Power Patrol SLA0955 + 6V Charger (ML12-6F2CHRGR184)
- ENERGIZER Lithium Cell Battery, 2CR5, 6V (EL2CR5BP)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replaces Clore Automotive JNCX2 JumpStarter (ML22-12GEL574)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG TIPS 20degree (KH8720)
- RED LION CONTROLS Ethernet Switch (105TX)
- RED LION Managed switch, 8port 10100B (708TX)
- RED LION Ethernet Switch (304TX)
- RED LION N-TRON SWITCH 10-30V-DC ETHERNET AND COMMUNICATION MODULE (302MC-ST10/100BASETX)
- RED LION Ethernet Switch (1005TX)
- RED LION Ethernet Switch (1008TX)
- TRENDNET 8Pt HI Gigabit POEPlus Switch, TIPG80 (TI-PG80)
- Red Lion Controls Ethernet Switches