Shop All Encoder Accessories
Red Lion Controls
Encoder Accessories
Mfr # MP62TA00
Zoro # G304392822
original price:
$96.15
7% off
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Digital Tachometers, Frequency to DC Converters, Speed Switches
- Features Epoxy Encapsulated, Impervious to Dirt, Oil and Water, M12 Connector, Mechanically Rugged, No Exit Power Needed, No Maintenance Required, Wide Operating Temperature Range
- Bore Dia. 5/8 in
- Accessory Type Magnetic Pickups and In-Line Preamplifier
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Lion Controls
- MFR # MP62TA00
- Zoro # G304392822
- Country of Origin United States
- Category Encoder Accessories
Dimensions
Bore Dia. | 5/8 in |
Details
Item | Encoder Accessories |
For Use With | Digital Tachometers, Frequency to DC Converters, Speed Switches |
Features | Epoxy Encapsulated, Impervious to Dirt, Oil and Water, M12 Connector, Mechanically Rugged, No Exit Power Needed, No Maintenance Required, Wide Operating Temperature Range |
Accessory Type | Magnetic Pickups and In-Line Preamplifier |
Description
Encoder Accessories, Bore Dia. 5/8 in, Features Epoxy Encapsulated, Impervious to Dirt, Oil and Water, M12 Connector, Mechanically Rugged, No Exit Power Needed, No Maintenance Required, Wide Operating Temperature Range, For Use With Digital Tachometers, Frequency to DC Converters, Speed Switches
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Angular Contact Bearing, 30mm, O.D. 62mm (7206 BEP)
- LINCOLN LUBRICATION Heavy Duty Grease Coupler, G310 (LING310)
- DYNABRADE Bearing (11519)
- TSUBAKI Sprocket , 50 Chain Size, 20 # of Teeth (50BTL20)
- RED LION CONTROLS Encoder, 250 mA Max, Shaft- Mounted (ZBH01002)
- RED LION CONTROLS Encoder Accessories, For ZBG/ZBH/ZLZ (CCARPG01)
- RED LION CONTROLS Encoder, 250 mA Max, Shaft- Mounted (ZBG10002)
- RED LION CONTROLS Encoder, 250 mA Max, Shaft- Mounted (ZBH06002)
- RED LION CONTROLS Encoder Accessories, Motor Adapter Kit (ARCJ1AZ0)
- SENTECH LINEAR ENCODERS AND LVDT (75EPSDC-3500S)
- DURANT Mounting Bracket, Aluminum, 3.00 in. D (40460402)
- Red Lion Controls Encoder Accessories