Shop All Encoder Accessories
Red Lion Controls
Encoder Accessories, Enclosure
Mfr # ENC13000
Zoro # G404104790
product price: $96.35
/ea
Free Shipping & Returns
$96.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CUB7 Units
- Material Plastic
- Features Rugged Polycarbonate Construction NEMA 4X/IP65, Sealed for Water Resistant Applications
- Width 2 4/25 in
- Height 3 13/100 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Lion Controls
- MFR # ENC13000
- Zoro # G404104790
- Country of Origin United States
- Category Encoder Accessories
Dimensions
Width | 2 4/25 in |
Height | 3 13/100 in |
Length | 3 21/100 in |
Details
Item | Encoder Accessories |
For Use With | CUB7 Units |
Material | Plastic |
Features | Rugged Polycarbonate Construction NEMA 4X/IP65, Sealed for Water Resistant Applications |
Accessory Type | Enclosure |
Description
Encoder Accessories, Length 3 21/100 in, Width 2 4/25 in, Height 3 13/100 in, Plastic, Features Rugged Polycarbonate Construction NEMA 4X/IP65, Sealed for Water Resistant Applications, For Use With CUB7 Units
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON BX44 Cogged V-Belt, 47" Outside Length, 21/32" Top Width, 1 Ribs (3GXA6)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 6.5 inch OD (1VP65x7/8)
- CONTINENTAL Washdown Hose, 1/2" ID x 50 ft., White (CR050-50-G)
- TIMKEN TRB Multi-Bearing Kit <4 OD, SET20-2 (SET20-2)
- RED LION CONTROLS Encoder, 250 mA Max, Shaft- Mounted (ZBH06002)
- RED LION CONTROLS Encoder, 250 mA Max, Shaft- Mounted (ZBH01002)
- RED LION CONTROLS Encoder Accessories (MP62TA00)
- RED LION CONTROLS Encoder Accessories, MS Connector (CCARPG00)
- RED LION CONTROLS Encoder Accessories, For ZBG/ZBH/ZLZ (CCARPG01)
- RED LION CONTROLS Encoder, 250 mA Max, Shaft- Mounted (ZBG10002)
- SENTECH LINEAR ENCODERS AND LVDT (75EPSDC-3500S)
- Red Lion Controls Motor Supplies