Shop All Digital Panel Meters
This Product is Discontinued
Red Lion Controls
Electronic Counter Ratemeter, 6 Digit, LED (Discontinued)
Mfr # PAXLCRU0
Zoro # G3892971
Free Shipping & Returns
This Product is Discontinued
Key Features
- Special Features Bi-Directional Counting; Remote Reset Capability
- Accuracy +/-1 digit
- IP Rating IP65
- Number of Digits 6
- Series PAXL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Lion Controls
- MFR # PAXLCRU0
- Zoro # G3892971
- Country of Origin United States
- Category Digital Panel Meters
Dimensions
Depth | 4.1 in |
Height | 1.95 in |
Width | 3.8 in |
Character Height | 0.56 in |
Manufacturers Warranty Length | 2 yr |
Description
Electronic Counter Rate Meter, Number of Digits 6, LED Display, Character Height 0.56 in, Max. Counts per Second 25,000, Input Signal 12V DC Current Sinking; 30V DC Current Sourcing, Output Rating 5 Amp, Output (1) Form C, Mounting Clip, Height 1.95 in, Depth 4.1 in, Width 3.8 in, Series PAXL, Scaler No, Preset 1, Power Required 50 to 250V AC/22 to 250V DC, Min. On/Off Pulse 15 msec (Remote Reset), Prescaling Range 00.0001 to 99.9999, Reset Type Front Panel Push Button, Interface None
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.