Shop All Panel Meter Accessories
Red Lion Controls
Dual Sinking Open Collector Output Card
Mfr # CUB5SNK0
Zoro # G4163302
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Screw Terminal
- Output NPN
- For Use With CUB5 Panel Meters
- Accessory Type Dual Sinking Open Collector Output Card
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Lion Controls
- MFR # CUB5SNK0
- Zoro # G4163302
- Country of Origin United States
- Category Panel Meter Accessories
Details
Item | Dual Sinking Open Collector Output Card |
Connection | Screw Terminal |
Output | NPN |
For Use With | CUB5 Panel Meters |
Accessory Type | Dual Sinking Open Collector Output Card |
Description
Dual Sinking Open Collector Output Card, Output NPN, Connection Screw Terminal, For Use With CUB5 Panel Meters
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST INSTRUMENT Pressure Indicator, 0 to 10 psi (555A-10.0)
- FLIR Thermal Imager Camera, 70 mK, -4 Degrees to 752 Degrees F, Fixed Focus (FLIR C5)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Black (P3S6013-MAXI45)
- MERCOID Submersible Level Transmitter, 0 to 5 PSI (SBLT2-5-40-ETFE)
- RED LION CONTROLS Panel Meter Accessories, Connector (PAXCDS20)
- RED LION CONTROLS Panel Meter Accessories, Connector (PAXCDL10)
- RED LION CONTROLS Panel Meter Accessories, Screw Terminal (MLPS1000)
- RED LION CONTROLS Panel Meter Accessories, Screw Terminal (MLPS2000)
- RED LION CONTROLS Panel Meter Accessories, Screw Terminal (IFMR0066)
- RED LION CONTROLS Panel Meter Accessories, Connector (PAXCDS10)
- DWYER INSTRUMENTS Digital Timer, Lc Digital Timer (LCT316-100)
- Red Lion Controls Panel Meter Accessories