Shop All Digital Panel Meters
Red Lion Controls
Digital Panel Meters, Red LED, PAXLV
Mfr # PAXLVD00
Zoro # G604319420
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Voltage Meter
- Input Range 1.999 to 300 V
- Accuracy 0.1%
- Display Digits 3-1/2
- Depth 4.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Lion Controls
- MFR # PAXLVD00
- Zoro # G604319420
- Country of Origin United States
- Category Digital Panel Meters
Dimensions
Depth | 4.2 in |
Manufacturers Warranty Length | Limited |
Details
Item | Digital Panel Meters |
Type | Voltage Meter |
Input Range | 1.999 to 300 V |
Accuracy | 0.1% |
Display Digits | 3-1/2 |
Includes | Mounting Clip, Panel Gasket |
NEMA Rating | NEMA 4X |
Style | PAXLV |
Connector Type | Cage Clamp Terminal |
Fits | 1.77 in x 3.62 in Cutout |
Mounting | Clip, Panel |
Display | Red LED |
Power Required | 115/230 V AC |
Panel Meter Type | Digital Panel Meter |
Description
Digital Panel Meters, Voltage Meter, Input Range 1.999 to 300 V, Accuracy 0.1 Percent, Display Digits 3-1/2, Red LED Display, Fits 1.77 in x 3.62 in Cutout, Connector Type Cage Clamp Terminal, Power Required 115/230 V AC, NEMA 4X / IP65 NEMA Rating, Depth 4.2 in, Mounting Clip, Panel, Style PAXLV, Includes Mounting Clip, Panel Gasket, Manufacturers Warranty Length Limited
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN 0130P00086 Thermistor (0130P00086)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Aluminum, Black (451082AS02L100 C4)
- TEST PRODUCTS INTL Alligator Clip, Narrow Copper (BC60AC)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 600 psi/kPa, 7/16-20 Male Bottom Conn, Glycerin Filled (25-901-SST-600-psi/kPa)
- RED LION CONTROLS Digital Panel Meters, LCD, C48T (C48TD102)
- RED LION CONTROLS Digital Panel Meters, LCD, DITAK 8 (DT800000)
- RED LION CONTROLS Digital Panel Meters, LCD, Red/Green LED (CUB5IB00)
- RED LION CONTROLS Digital Panel Meters, LED, CUB7 (CUB7TCS0)
- RED LION CONTROLS Digital Panel Meters, Red LED, PAXLCL (PAXLCL00)
- RED LION CONTROLS Digital Panel Meters, Red LED, PAXLR (PAXLR000)
- TRUMETER Panel Meter, DC, 2.68x2.68" Cutout, Screw (APM-PROC-APO)
- Red Lion Controls Digital Panel Meters