Shop All Digital Panel Meters
Red Lion Controls
Digital Panel Meters, Red LED, PAXLIT
Mfr # PAXLIT00
Zoro # G505293386
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Current Meter
- Input Range 0 to 5 A AC
- Accuracy +/-0.5%
- Display Span 1,999
- Display Digits 3-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Lion Controls
- MFR # PAXLIT00
- Zoro # G505293386
- Country of Origin United States
- Category Digital Panel Meters
Dimensions
Manufacturers Warranty Length | Limited |
Depth | 4.2 in |
Details
Item | Digital Panel Meters |
Type | Current Meter |
Input Range | 0 to 5 A AC |
Accuracy | +/-0.5% |
Display Span | 1,999 |
Display Digits | 3-1/2 |
Display | Red LED |
Power Required | 115/230 V AC |
Fits | 1.77 in x 3.62 in Cutout |
Includes | Mounting Clip, Panel Gasket |
Mounting | Clip, Panel |
Style | PAXLIT |
NEMA Rating | NEMA 4X |
Connector Type | Cage Clamp Terminal |
Description
Digital Panel Meters, Current Meter, Input Range 0 to 5 A AC, Accuracy +/-0.5 Percent, Display Span 1,999, Display Digits 3-1/2, Red LED Display, Fits 1.77 in x 3.62 in Cutout, Connector Type Cage Clamp Terminal, Power Required 115/230 V AC, NEMA 4X / IP65 NEMA Rating, Depth 4.2 in, Mounting Clip, Panel, Style PAXLIT, Includes Mounting Clip, Panel Gasket, Manufacturers Warranty Length Limited
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Transmitter, 0 to 30 PSI, 36 In Lead (628-08-GH-P1-E1-S1)
- LASCAR Temperature Humidity Data Logger, 4.96" D (EL-21CFR-2-LCD)
- DWYER INSTRUMENTS Pressure Transmitter, 0-100psi, 36In Lead (626-10-GH-P1-E1-S1)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 30/15 psi/kPa, 1/4 NPT Male Bottom Conn, Glycerin Filled (25-500-30/15-psi/kPa)
- RED LION CONTROLS Digital Panel Meters, LCD, PAX2A (PAX2A000)
- RED LION CONTROLS Digital Panel Meters, LCD, Red/Green LED (CUB5TB00)
- RED LION CONTROLS Digital Panel Meters, LCD, CUB4V (CUB4V020)
- RED LION CONTROLS Digital Panel Meters, LCD, PAX2D (PAX2D000)
- RED LION CONTROLS Digital Panel Meters, LED, CUB7 (CUB7TVS0)
- RED LION CONTROLS Digital Panel Meters, Red LED, PAXLCL (PAXLCL00)
- ZORO SELECT Digital Panel Meter, AC Voltage, 0-250 VAC (12G489)
- Red Lion Controls Digital Panel Meters