Shop All Rotary Encoders
Red Lion Controls
Cube Encoder with Shaft, 6.5 in L, 3 in H
Mfr # ZBH10002
Zoro # G4956865
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 4.75 to 28V DC
- Output Type Quadrature
- Shaft Dia. 3/8 in
- Shaft Rotation CW/CCW
- Speed 6000 RPM Max.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Lion Controls
- MFR # ZBH10002
- Zoro # G4956865
- Country of Origin United States
- Category Rotary Encoders
Dimensions
Shaft Dia. | 3/8 in |
Details
Item | Cube Encoder |
Input Voltage | 4.75 to 28V DC |
Output Type | Quadrature |
Shaft Rotation | CW/CCW |
Speed | 6000 RPM Max. |
For Use With | Panel Meters |
Features | Pulse Generator,1000 PPR |
Description
Cube Encoder, Output Type Quadrature, Input Voltage 4.75 to 28VDC, Speed 6000 RPM Max., Shaft Rotation CW/CCW, Shaft Dia. 3/8 In., For Use With Panel Meters, Features Pulse Generator,1000 PPR
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE FRL, 3/8 In. NPT, 60 cfm, 250 psi (7D702)
- PROLUBE Grease Fitting, 4 Jaw, 6000 psi (43502)
- DAYTON Belt Drive Mtr, SplitPh, ODP, 1/4HP, 1725rpm (6XH49BG)
- WORLD WIDE FITTINGS Flat Face O-Ring O-Ring - 90 Durometer Buna (4629X08)
- RED LION CONTROLS Rotary Encoder Coupling, Aluminum, 1" W (WF1000OK)
- RED LION CONTROLS Measuring Wheels Shaft, Polyurethane, 1" W (WF1000OF)
- AUTONICS Encoder, Shaft, Totem Pole, Dia 8mm, 360 PPR (E50S8-360-3-T-24-C)
- IFM M12 Shielded Cable, 8 Pins, 10.0m L (E12404)
- IFM Flexible Coupling, Bore 10.0mm/15.2mm (E60209)
- NOARK Ext Hndl Shaft Csa 10X10 200Mm (EHS20A)
- IFM Flexible Coupling, Bore 10.0mm/10.0mm (E60022)
- Red Lion Controls Motor Supplies